Skip to Content
Merck

Skip To

SLGP033R

Millex-GP Filter Unit (Sterile)

pore size 0.22 μm, diam. 33 mm, polyethersulfone membrane, hydrophilic, medical device

Synonym(s):

disposable syringe filter, polyethersulfone syringe filter, sterile syringe filter, syringe filter

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
50 pkg

Estimated to ship TODAYfromAreál Kühne+Nagel spol. s r.o.

CZK 7,150.00
250 pkg

Available to ship TODAYfromAreál Kühne+Nagel spol. s r.o.

CZK 30,100.00

About This Item

UNSPSC Code:
41104922
NACRES:
NB.24
eCl@ss:
32031690
Pore size:
0.22 μm pore size
Diam.:
33 mm
Sterility:
sterile; γ-irradiated
Material:
modified acrylic housing, polyethersulfone membrane

CZK 7,150.00


Estimated to ship TODAYDetails


Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Quality Segment

material

modified acrylic housing, polyethersulfone membrane

sterility

sterile; γ-irradiated

product line

Millex

feature

holdup volume≤ 0.1 mL, hydrophilic, medical device

manufacturer/tradename

Millex

parameter

10.3 bar max. inlet pressure (150 psi), 45 °C max. temp.

diam.

33 mm

filtration area

4.52 cm2

inlet to outlet H

26 mm

volume

200 mL

pore size

0.22 μm pore size

fitting

female Luer-Lok® inlet, male Luer outlet slip

shipped in

ambient

storage temp.

room temp

General description

The Millex-GP Filter Unit (Sterile) is a medicaldevice intended for use as syringe filters to sterilizeand/or clarify low volume solutions in direct patientcare and pharmacy admixture applications.

Application

  • Clinical benefits: Removal of microorganisms, particles, precipitates, and undissolved powders larger than the membrane’s rated pore size from solutions for clinical use.
  • Hospital pharmacy: Sterile filtration and/or clarification of small volumes of protein pharmaceuticals, diagnostic imaging agents, chemotherapeutics, aqueous solutions, or water during admixture preparation.
  • Direct patient care: Sterilization and/or particulate removal from epidural and other liquid anaesthetics as well as from irrigation solutions used in ophthalmic, otic, and other surgical procedures.

Features and Benefits

  • Bidirectional support of the filter membrane
  • Removes microorganisms, particles, precipitates, and undissolved powders larger than the membrane′s rated pore size
  • Single-use, non-pyrogenic and non-toxic
  • Polyethersulfone membrane filter sealed in a modified acrylic copolymer (MMA) housing
  • Compatible with most aqueous solutions
  • CE marked

Other Notes

Devices are intended for medical and laboratory professional use only.

Legal Information

Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a trademark of Merck KGaA, Darmstadt, Germany

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
SLGS033SLGPM33RSSLGSM33SS
manufacturer/tradename

Millex

manufacturer/tradename

Millex

manufacturer/tradename

Millex

manufacturer/tradename

Millex

pore size

0.22 μm pore size

pore size

0.22 μm pore size

pore size

0.22 μm pore size

pore size

0.22 μm pore size

diam.

33 mm

diam.

33 mm

diam.

33 mm

diam.

33 mm

material

modified acrylic housing, polyethersulfone membrane

material

mixed cellulose esters (MCE) membrane, modified acrylic housing

material

modified acrylic housing, polyethersulfone membrane

material

mixed cellulose esters (MCE) membrane, modified acrylic housing

fitting

female Luer-Lok® inlet, male Luer outlet slip

fitting

female Luer-Lok® inlet, male Luer outlet slip

fitting

female Luer-Lok® inlet, male Luer outlet slip

fitting

female Luer-Lok® inlet, male Luer outlet slip

sterility

sterile; γ-irradiated

sterility

sterile; ethylene oxide treated

sterility

sterile; γ-irradiated

sterility

sterile; ethylene oxide treated


Still not finding the right product?

Explore all of our products under Millex-GP Filter Unit (Sterile)




Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library