3dGRO® Skin Differentiation Medium should be stored at -20 °C. After thawing, this product must be stored at 4 °C and used within 2 weeks. Further freezing after thawing is not recommended.
Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
500 mL | Estimated to ship onJune 04, 2026fromAreál Kühne+Nagel spol. s r.o. | CZK 7,200.00 |
About This Item
CZK 7,200.00
Estimated to ship onJune 04, 2026Details
form
liquid
packaging
pkg of 500 mL
technique(s)
cell differentiation: suitable
impurities
<2 EU/mL endotoxin
pH
7.0-7.6
osmolality
326-360 mOsm
General description
The 3dGRO® Skin Differentiation Medium is an optimized formulation that supports robust human keratinocyte differentiation using organotypic 3D cultures during the medium-air incubation step. The media produces complex stratified squamous epithelium containing both proliferating (BrdU+) and cornified (Filaggrin+) cell polulations within 10 days. The media is complete and does not require further supplementation.
Application
Research Category:
Cell Culture
Preparation Note
Analysis Note
pH: 7.0−7.6
Osmolarity: 326−360 mOsm
Sterility: No growth
Mycoplasma: Negative
Endotoxin: <2EU/mL
Functional: Pass
Legal Information
Disclaimer
1 of 1
This Item | |||
|---|---|---|---|
| form liquid | form liquid | form liquid | form liquid |
| technique(s) cell differentiation: suitable | technique(s) cell culture | stem cell: suitable | technique(s) cell culture | stem cell: suitable | technique(s) cell culture | stem cell: suitable |
| packaging pkg of 500 mL | packaging pkg of 50 mL | packaging - | packaging - |
| impurities <2 EU/mL endotoxin | impurities - | impurities - | impurities - |
| pH 7.0-7.6 | pH - | pH - | pH - |
| osmolality 326-360 mOsm | osmolality 350-375 mOsm | osmolality - | osmolality - |
Storage Class
12 - Non Combustible Liquids
wgk
WGK 1
flash_point_f
Not applicable
flash_point_c
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Is it possible to aliquot and refreeze the medium, or does thawing it once preclude further freezing?
1 answer-
Helpful?
-
-
Does this differentiation medium contain calcium? if yes, what is the concentration?
1 answer-
The composition of this product is considered proprietary.
Helpful?
-
-
Greetings, what is the glucose concentration of your formulation?
1 answer-
Unfortunately, the composition is proprietary information.
Helpful?
-



