Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
100 filters | Check Cart for Availability | CZK 3,660.00 |
About This Item
CZK 3,660.00
material
Nylon membrane, plain filter, white filter
description
1.2 um pore size, hydrophilic nylon membrane, 25 mm diameter
sterility
non-sterile
feature
hydrophilic
manufacturer/tradename
Millipore
sustainability
Greener Alternative Product
diam.
25 mm
filter diam.
25 mm
thickness
190 μm
pore size
1.2 μm pore size
bubble point
≥0.4 bar, air with water at 23 °C
greener alternative category
shipped in
ambient
General description
Our 5 µm Nylon Woven Net Filter (NY054700) is commonly used in the automotive industry for cleanliness analysis.
Features & Benefits:
•Wide range of pore sizes available
•Resistant to aggressive solvents
Applications:
Particle Removal and Clarification; Solvent Filtration; Particle Analysis; Paint Monitoring; Automotive Cleanliness Analysis
Application
1 of 1
This Item | |||
|---|---|---|---|
| material Nylon membrane, white filter, plain filter | material Nylon membrane, plain filter, white filter | material Nylon membrane, plain filter, white filter | material Nylon membrane, plain filter, white filter |
| pore size 1.2 μm pore size | pore size 1.2 μm pore size | pore size 0.2 μm pore size | pore size 0.45 μm pore size |
| manufacturer/tradename Millipore | manufacturer/tradename Millipore | manufacturer/tradename Millipore | manufacturer/tradename Millipore |
| diam. 25 mm | diam. 47 mm | diam. 25 mm | diam. 25 mm |
| sterility non-sterile | sterility non-sterile | sterility non-sterile | sterility non-sterile |
| feature hydrophilic | feature hydrophilic | feature hydrophilic | feature hydrophilic |
Still not finding the right product?
Explore all of our products under Nylon Membrane Filter, 1.2 μm Pore Size
Storage Class
10-13 - German Storage Class 10 to 13
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
