Skip to Content
Merck
All Photos(1)

Key Documents

QTUMMPKIX

Milli-Q

Kit: Quantum® IX Cartridge & Millipak®

Kit with Millipak® 40 Express Filter, For use with Milli-Q® water purification systems.

Synonym(s):

Kit: Quantum® IX Cartridge & Millipak® 40 Express Final Filter

Sign Into View Organizational & Contract Pricing

Select a Size

1 KIT
CZK 24,500.00

CZK 24,500.00


Estimated to ship onMarch 18, 2025Details


Request more information

Select a Size

Change View
1 KIT
CZK 24,500.00

About This Item

UNSPSC Code:
41104212
NACRES:
JA.13

CZK 24,500.00


Estimated to ship onMarch 18, 2025Details


Request more information

material

PVDF filter
polypropylene and polyethylene cartridge

Quality Level

packaging

pkg of 1 kit

manufacturer/tradename

Millipak®
Quantum®

compatibility

for use with Milli-Q® Biocel
for use with Milli-Q® Element
for use with Milli-Q® Gradient
for use with Milli-Q® Integral
for use with Milli-Q® Synthesis

Looking for similar products? Visit Product Comparison Guide

General description

This kit is composed of a Quantum® IX Cartridge and a Millipak® 40 Final Filter.
The Quantum® IX Polishing Cartridge contains a combination of purification media carefully selected to remove trace contaminants affecting specific applications.
The cartridge is constructed from polypropylene and polyethylene, which are suitable for the production of ultrapure water and are qualified for low organics and ionic extractables.
The Millipak® 40 filter produces particulate- and bacteria-free water to meet the stringent requirements of scientific applications.

Application

The kit contains Organex and Ionex resins for the removal of trace levels of organics and ions.

Features and Benefits

  • Quantum® IX Polishing Cartridge has been designed to remove trace levels of organics and ions from ultrapure water.
  • Millipak® 40 filter is made with Durapore® PVDF membranes, which provide high flow rates and throughputs, low extractable and broad chemical compatibility.
  • The membrane is supported by a rigid plastic disc with channels that ensures high water flow and resistance to pressure variations without the risk of membrane rupture.
  • Millipak® membrane filters use a unique, clean stacked disc design, allowing minimal hold-up volume and particle shedding.
  • The Millipak® 40 filter connects to the outlet of the water delivery point, such as the PODs of Milli-Q® water purification systems.

Other Notes

Directions for Use

  • Organism Retention: Microorganisms
  • Mode of Action: Filtering
  • Application: General laboratory analysis
  • Intended Use: Water purification
  • Instructions for Use: This item provides water filtered through 0.22 μm sterilizing-grade membranes. Refer to the system equipment user guide section "Using the System" (provided with the system)
  • Storage Statement: Store in a dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLIPAK is a registered trademark of Merck KGaA, Darmstadt, Germany
Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany
QUANTUM is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

1–10 of 10 Questions  
  1. What are the storage conditions for this product?

    1 answer
    1. Recommended storage conditions: temperatures from 5 to 30°C; humidity between 10 and 80%. The original sealed bag (if provided) must be kept intact before the first use to protect the purification element from foreign matter.

      Helpful?

  2. How are consumables changed?

    1 answer
    1. To help you to change your system's consumables, several video tutorials are available on our YouTube channel: https://youtube.com/playlist?list=PL2TUriaAaEA_IXDCnPbDk6OmrwptjwOHD. For high-flow systems, please keep in mind that all consumable changes must be approved by a 3-digit code that only the person in charge of the system knows.

      Helpful?

  3. How can I know which consumables can be used with my system?

    1 answer
    1. To know which consumables can be used on your system, you can see in the user manual of your system or see all the consumables for each system listed on https://www.sigmaaldrich.com/products/water-purification/milli-q-consumables.

      Helpful?

  4. What steps are you taking towards improved sustainability?

    1 answer
    1. Sustainability is at the heart of our innovations. From reducing water and energy consumption, to minimizing plastic and chemical waste, our dedicated water system engineers are constantly working on new ways to reduce the ecological footprint of our products to better support the sustainability goals we're all striving towards. For more information, we invite you to review the following brochure and infographic which highlight our efforts and achievements: https://www.sigmaaldrich.com/life-science/milliq#sus. Do not hesitate to contact your local representative or sales contact (https://www.sigmaaldrich.com/collections/offices) for further information.

      Helpful?

  5. Can I arrange to have my consumables automatically ordered and delivered once a year?

    1 answer
    1. It's possible to place only one consumable order per year with a specific contract called "Consumable Supply Agreement (CSA)" (https://www.sigmaaldrich.com/US/en/products/water-purification/milli-q-consumables#csa). For further information, contact your local representative or sales contact (https://www.sigmaaldrich.com/US/en/collections/offices).

      Helpful?

  6. How frequently do the various consumables need to be changed?

    1 answer
    1. The frequency that consumables must be changed depends on the system's usage (treated water volume) and on the consumables themselves (time of usage). In order to ensure the quality of water and your results, the consumables should be replaced when the system alerts you.

      Helpful?

  7. What is the consumables delivery time?

    1 answer
    1. Refer to the consumable's Product page for a first estimation of its expected delivery time and contact customer service for more information.

      Helpful?

  8. Where can I find data sheets, Certificates of Origin, Certificates of Analysis, and Certificates of Quality?

    1 answer
    1. Documents and certificates are available in the "Documentation" section on this page. Do not hesitate to contact us if you require further information.

      Helpful?

  9. If I have a final filter that I use only occasionally (e.g., Biopak®) and have another filter (e.g. Millipak®) that I most of the time, can I keep the 'occasional-use' filter for use again at a later time?

    1 answer
    1. It is not possible to re-use a filter that has been used and then removed because air intake during replacement creates an airlock and blocks water passing through the filter. If you regularly need two different filters, we recommend using two POD dispensers.

      Helpful?

  10. Can consumables be opened and refilled?

    1 answer
    1. Unfortunately, this is not possible because of safety issues and the need to guarantee the quality of consumables and their interior purification components. Our consumables are manufactured in an ISO 9001-certified facility France in agreement with high quality standards.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service