NY1H00010
Nylon Membrane Filter, 100.0 μm Pore Size
Millipore, 30 cm x 3 m, hydrophilic
Synonym(s):
Nylon Net Filter
Select a Size
CZK 18,500.00
Estimated to ship onJune 06, 2025Details
Select a Size
About This Item
CZK 18,500.00
Estimated to ship onJune 06, 2025Details
Recommended Products
material
Nylon membrane
plain filter
white filter
sterility
non-sterile
feature
hydrophilic
manufacturer/tradename
Millipore
parameter
100 °C max. temp. (curling may be seen at temperatures above 75°C)
filter L × W
30 cm × 3 m
thickness
80 μm
pore size
100.0 μm pore size
44 % porosity
shipped in
ambient
Looking for similar products? Visit Product Comparison Guide
General description
Our 5 µm Nylon Woven Net Filter (NY054700) is commonly used in the automotive industry for cleanliness analysis.
Features & Benefits:
•Wide range of pore sizes available
•Resistant to aggressive solvents
Applications:
Particle Removal and Clarification; Solvent Filtration; Particle Analysis; Paint Monitoring; Automotive Cleanliness Analysis
Features and Benefits
- Nylon filters display resistance to aggressive solvents.
- Compatible with a broad range of solvents.
- Applicable for use in solvent filtration, particle analysis, and clarification.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service