Skip to Content
Merck

NAU0010L30EP5

Millipore

Mobius® Silver 2D Assembly End Ported Bag

10L Standard PureFlex

Synonym(s):

Mobius®, Silver, 10 L Standard PureFlex End Ported Bag

Sign Into View Organizational & Contract Pricing

Select a Size

5 EA
CZK 27,100.00

CZK 27,100.00


Estimated to ship onAugust 15, 2025Details



Select a Size

Change View
5 EA
CZK 27,100.00

About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

CZK 27,100.00


Estimated to ship onAugust 15, 2025Details


material

PureFlex film (with hanger and support rod)

Quality Level

product line

EMPROVE® Single Use
Mobius®

parameter

10 L sample volume

L

62.1 cm (24.4 in.)

W

30.0 cm (11.8 in.)

fitting

female Luer outlet fitting (with cap)

Looking for similar products? Visit Product Comparison Guide

Components

Platinum-cured Silicone, 3/8 in. ID x 5/8 in. OD, 18 in. long with NovaSeal technology

C-Flex 374 tubing, 3/8 in. ID x 5/8 in. OD, 18 in. long

Platinum-cured Silicone, 1/4 in. ID x 1/2 in. OD, 18 in. long

Pinch clamp

Legal Information

Emprove is a registered trademark of Merck KGaA, Darmstadt, Germany
MOBIUS is a registered trademark of Merck KGaA, Darmstadt, Germany
PUREFLEX is a trademark of Merck KGaA, Darmstadt, Germany

What is the Emprove® Program?

The Emprove® Program is a system providing comprehensive and thorough documentation of our filters and single-use components, pharma raw materials, and starting materials. Four document types are included with an Emprove® Program subscription:

Material Qualification Dossier

Free of charge - Sign in to download

Material Qualification Dossier

Free of charge - Sign in to download

Quality Management Dossier (Open Access)

Free of charge - Sign in to download

Quality Management Dossier (Open Access)

Free of charge - Sign in to download

Learn more about the benefits an Emprove® Program subscription can provide
Why are these documents unavailable?
Emprove® Dossiers contain information intended to support the registration process and risk assessment activities of pharmaceutical producers and contain confidential information. Please contact us if you would like access.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service