Skip to Content
Merck

MIX0200L104

Millipore

Mobius® control box unit, 230 V

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103801
eCl@ss:
32010600

AC/DC input

115 V / 230 V AC, 50-60 Hz (single phase)
230 V, 50 - 60 Hz

Quality Level

material

stainless steel (in compliance with material code 1.4301 ASTM® 304)

parameter

55 °C max. temp. (132 °F) at 1 atm (surface)

H

45.7 cm (18 in.)

W

38 cm (15 in.)

cable L

250 cm (98.4 in.)

depth

21.3 cm (8.4 in.)

weight

13.5 kg (29.76 lb)

fitting

connector (separate types for each country)

compatibility

for use with MOBIUS® MIX100
for use with MOBIUS® MIX200

Specifications

IP Class 65. Cabinets are CE classified

Legal Information

MOBIUS is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service