Skip to Content
Merck
All Photos(1)

Key Documents

MIX0200L103-M

Millipore

Mobius® control box unit, 120 V

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CZK 442,700.00

CZK 442,700.00


Estimated to ship onOctober 16, 2025Details



Select a Size

Change View
1 EA
CZK 442,700.00

About This Item

UNSPSC Code:
41103801
eCl@ss:
32010600

CZK 442,700.00


Estimated to ship onOctober 16, 2025Details


AC/DC input

115 V / 230 V AC, 50-60 Hz (single phase)
120 V, 50 - 60 Hz

Quality Level

400
EQ1

material

stainless steel (in compliance with material code 1.4301 ASTM® 304)

parameter

55 °C max. temp. (132 °F) at 1 atm (surface)

H

45.7 cm (18 in.)

W

38 cm (15 in.)

cable L

250 cm (98.4 in.)

depth

21.3 cm (8.4 in.)

weight

13.5 kg (29.76 lb)

fitting

connector (separate types for each country)

compatibility

for use with MOBIUS® MIX100
for use with MOBIUS® MIX200

Specifications

IP Class 65. Cabinets are CE classified

Legal Information

MOBIUS is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service