Skip to Content
Merck
All Photos(1)

Key Documents

MIHVWP100

Millipore

Microfil® funnel with S-Pak®

100 mL Funnel volume with S-Pak PVDF membrane, 0.45 μm pore size, 47 mm diameter, white plain filter

Synonym(s):

Membrane filtration system

Sign Into View Organizational & Contract Pricing

Select a Size

150 EA
CZK 12,700.00

CZK 12,700.00


Estimated to ship onApril 08, 2025Details


Request more information

Select a Size

Change View
150 EA
CZK 12,700.00

About This Item

UNSPSC Code:
41116129
NACRES:
JA.13

CZK 12,700.00


Estimated to ship onApril 08, 2025Details


Request more information

material

plain white PVDF funnel(s)
polypropylene device

sterility

sterile; ethylene oxide treated

feature

easily wetted with water
hydrophilic

manufacturer/tradename

Microfil® with S-Pak®

parameter

10 mL sample volume
100 mL sample volume

filter diam.

47 mm

pore size

0.45 μm pore size

input

beverage(s)
food(s)

application(s)

bioburden testing
environmental
industrial qc

compatibility

for use with EZ-Fit® Filtration Manifold

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Microfil® Funnel & Filter is a ready-to-use, sterile filter unit that combine a 100mL funnel and a membrane filter in a single device offering a complete solution for bioburden testing. The filter unit is made of PVDF and the membrane is made of white, 47 mm diameter mixed cellulose esters (MCE) with 0.45μm pore size. The sealed integral membrane filter eliminates the need for membrane manipulation and handling, thus minimizing a major source of contamination and thereby improves bioburden testing reliability. The sealed membrane prevents the bypass phenomenon often found with other filtration systems. The convex shape of the membrane after filtration demonstrates the integrity of the membrane and prevents air bubbles from being trapped when placed on culture media.

Application

Microfil® Funnel & Filter is used in Bioburden testing, water monitoring and general microbiological analysis of beer, bottled water. They are widely used in pharmaceutical, cosmetic and brewing industry

Legal Information

EZ-FIT is a registered trademark of Merck KGaA, Darmstadt, Germany
MICROFIL is a registered trademark of Merck KGaA, Darmstadt, Germany
S-PAK is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

Microfil® filtration system ensures microbiological quality assurance in routine testing of raw materials.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service