Skip to Content
Merck
All Photos(1)

Key Documents

MAWP037PM

Millipore

Fluid Contamination Monitor, 37 mm, 0.8 µm, white, match-w with pad

Gravimetric particle analysis

Synonym(s):

Mixed cellulose esters (MCE) fluid monitors

Sign Into View Organizational & Contract Pricing

Select a Size

50 PKG
CZK 17,600.00

CZK 17,600.00


Estimated to ship onMay 22, 2025Details



Select a Size

Change View
50 PKG
CZK 17,600.00

About This Item

UNSPSC Code:
41116116
eCl@ss:
32161002
NACRES:
NB.24

CZK 17,600.00


Estimated to ship onMay 22, 2025Details


material

cellulose (thick pad)
clear Tenite plastic (housing)
mixed cellulose esters (MCE) membrane
polyethylene (plugs)

Quality Level

sterility

non-sterile

filter diam.

37 mm

filtration area

9 cm2

pore size

0.8 μm pore size

fitting

female Luer inlet slip
female Luer outlet slip

application(s)

industrial qc

shipped in

ambient

General description

Fluid contamination analysis monitors are transparent, disposable, Tenite plastic filter holders, pre-assembled with mixed esters of cellulose membranes and absorbent cellulosic pads. The filter is sealed between the monitor sections with a thick cellulose pad under the filter to distribute sample flow evenly over the filter surface.

Matched-Weight Monitors remove the need for pre-weighing test filters in gravimetric analysis. Each monitor contains two superimposed filters matched in weight to within 0.1 mg. Sample passes through both, but all contaminant is retained on the upper (test) filter. Difference in filter weights, after drying, is the weight of contaminant in the sample.

For fluid contamination analysis monitors (not matched-weight), please see MAWP037P0.

Components (top to bottom):
  • Yellow plug (polyethylene)
  • Monitor top (Tenite)
  • 0.8 μm MF-Millipore matched-weigh pair of filters, 37 mm (mixed cellulose esters)
  • Thick absorbent pad, 34 mm (cellulose)
  • Monitor bottom (Tenite)
  • Red plug (polyethylene)

Replacement parts
  • AAWP037PM | MF-Millipore Membrane Filter, 0.8 μm pore size (Monitor refills (matched weight pairs) with thick absorbent pads for liquid monitoring)
  • AP30034P0 | Thick Absorbent Pad, 34 mm
  • M000037P0 | Fluid Contamination Monitor, empty

Application

Use with Fluid Sampling Kit (XX6403730)

Principle

Vacuum filtration

Legal Information

MF-Millipore is a trademark of Merck KGaA, Darmstadt, Germany
Tenite is a trademark of Eastman Chemical Company

Storage Class Code

11 - Combustible Solids

WGK

WGK 2


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service