Skip to Content
Merck
All Photos(1)

Key Documents

LSKMAGS08

Millipore

PureProteome Magnetic Stand

The PureProteome Magnetic Stand is designed to rapidly & easily isolate magnetic particles from up to eight 1. 5 mL or 2. 0 mL tubes.

Synonym(s):

Magnetic Bead Stand, Magnetic Separation Stand

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CZK 17,600.00

CZK 17,600.00


In StockDetails



Select a Size

Change View
1 EA
CZK 17,600.00

About This Item

UNSPSC Code:
41116133
eCl@ss:
32011202
NACRES:
NA.56

CZK 17,600.00


In StockDetails


material

self-standing

feature

binder

manufacturer/tradename

PureProteome

technique(s)

RNA purification: suitable (with magnetic beads)
protein purification: suitable

shipped in

ambient

General description

PureProteome Magnetic Stand contains a removable magnet.

Application

Research Category
Cell Culture

Features and Benefits

  • Enables reproducible process
  • Comparable results with standard protocols

Disclaimer

Unless otherwise stated in our catalog or other company documentation accompanying the product(s), our products are intended for research use only and are not to be used for any other purpose, which includes but is not limited to, unauthorized commercial uses, in vitro diagnostic uses, ex vivo or in vivo therapeutic uses or any type of consumption or application to humans or animals.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

PureProteome™ Protein A and G Magnetic beads provide a rapid and reproducible means to purify immunoglobulins (IgG) using the KingFisher Duo particle processor.

Comparison of elution techniques for small-scale protein purification of FLAG® tag proteins using anti-FLAG® M2 magnetic beads.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service