Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
1 ea | Available to ship TODAYfromAreál Kühne+Nagel spol. s r.o. | 18 400,00 CZK |
About This Item
18 400,00 CZK
Available to ship TODAYDetails
Product Name
Opticap® XL 10 CapsuleMedia: Multilayer Durapore® 0.45 / 0.22 µm, Chemistry: Hydrophilic Polyvinylidene Fluoride (PVDF)Inlet: 3/4 in. Sanitary FlangeOutlet: 3/4 in. Sanitary FlangeMax Operating Pressure: 80 psi @ 25 °C
Quality Segment
material
PVDF , polypropylene , polypropylene housing, polypropylene support, polypropylene vent cap, silicone seal
reg. compliance
meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)
sterility
non-sterile
sterilization compatibility
autoclavable compatible
product line
Opticap® XL 10
feature
hydrophilic
manufacturer/tradename
Opticap®
parameter
≤10.8 mL/min air diffusion at 2.75 bar (40 psig) and 23 °C (in water), 1.0 bar max. inlet pressure (15 psi) at 80 °C, 1.05 bar max. differential pressure (15 psid) at 80 °C (Forward), 2.75 bar max. inlet pressure (40 psi) at 60 °C, 25 °C max. inlet temp., 3.5 bar max. differential pressure (50 psid) at 25 °C (Reverse; intermittent), 5.5 bar max. differential pressure (80 psid) at 25 °C (Forward), 5.5 bar max. inlet pressure (80 psi) at 23 °C, 80 psig max. inlet pressure
technique(s)
sterile filtration: suitable
L
33.5 cm (13.2 in.)
W
4.2 in.
cartridge nominal length
10 in. (25 cm)
diam.
10.7 cm (4.2 in.)
filtration area
0.55 m2
inlet connection diam.
3/4 in.
inlet to outlet W
33.5 cm (13.2 in.)
outlet connection diam.
3/4 in.
impurities
≤0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction), <0.25 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)
matrix
Multilayer Durapore®
pore size
0.45/0.22 μm pore size
input
sample type liquid
bubble point
≥3450 mbar (50 psig), air with water at 23 °C
fitting
1/4 in. drain/vent hose barb (with double O-ring Seal), inlet sanitary flange, outlet sanitary flange, (19 mm (3/4 in.) Sanitary Flange Inlet and Outlet)
General description
Packaging
Preparation Note
3 autoclave cycles of 60 min @ 126 °C; not in-line steam sterilizable
Analysis Note
After sterilization and a controlled water flush, samples exhibited less than 500 ppb TOC per USP <64> and less than 1.3 µS/cm per USP <64> at 25 ºC.
Samples were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 10⁷ CFU/cm² using ASTM® F838 methodology.
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer Wetting Instructions for Filter Units with Durapore® Membrane user guide
- Storage Statement: Store in dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Legal Information
Disclaimer
1 of 1
This Item | |||
|---|---|---|---|
| description Chemistry: Hydrophilic Polyvinylidene Fluoride (PVDF)Inlet: 3/4 in. Sanitary FlangeOutlet: 3/4 in. Sanitary FlangeMax Operating Pressure: 80 psi @ 25 °C | description Chemistry: Hydrophilic Polyvinylidene Fluoride (PVDF)Inlet: 1-1/2 in. Sanitary FlangeOutlet: 1-1/2 in. Sanitary FlangeMax. Operating Pressure: 80 psi @ 25 °C | description Chemistry: Hydrophilic Polyvinylidene Fluoride (PVDF)Inlet: 9/16 in. Hose BarbOutlet: 9/16 in. Hose BarbMax. Operating Pressure: 80 psi @ 25 °C | description Chemistry: Hydrophilic Polyvinylidene Fluoride (PVDF)Inlet: 9/16 in. Hose BarbOutlet: 9/16 in. Hose BarbMax Operating Pressure: 80 psi @ 25 °C |
| pore size 0.45/0.22 μm pore size | pore size 0.45/0.22 μm pore size | pore size 0.45/0.22 μm pore size | pore size 0.45/0.22 μm pore size |
| technique(s) sterile filtration: suitable | technique(s) sterile filtration: suitable | technique(s) sterile filtration: suitable | technique(s) sterile filtration: suitable |
| product line Opticap® XL 10 | product line Opticap® XL 10 | product line Opticap® XL 10 | product line Opticap® XL 10 |
| filtration area 0.55 m2 | filtration area 0.55 m2 | filtration area 0.55 m2 | filtration area 0.55 m2 |
| sterility non-sterile | sterility non-sterile | sterility non-sterile | sterility irradiated, sterile |
| matrix Multilayer Durapore® | matrix Multilayer Durapore® | matrix Multilayer Durapore® | matrix Multilayer Durapore® |
Still not finding the right product?
Explore all of our products under Opticap® XL 10 CapsuleMedia: Multilayer Durapore® 0.45 / 0.22 µm
Stay compliant with GMP using the Emprove® Program
Accelerate qualification, maintain compliance, and save time with Emprove® Dossiers.
Note: you will be brought to EmproveSuite.com. Your username and password are separate from SigmaAldrich.com and may differ.
Register for free and access Emprove® Dossiers within minutes. Upgrade your subscription plan to unlock advanced and customized content in the Emprove® Suite
Not finding what you are looking for? Visit the Emprove® Program Help page.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Difficulty Finding Your Product Or Lot/Batch Number?
How to Find the Product Number
Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).
Example:
Additional examples:
705578-5MG-PW
PL860-CGA/SHF-1EA
MMYOMAG-74K-13
1000309185
enter as 1.000309185)
Having trouble? Feel free to contact Technical Service for assistance.
