Skip to Content
Merck

Skip To

KHGES006FF3

Millipore Express® SHC 0.5/0.2µm, Opticap® XL 600 Capsule

Fittings 3/4 in. TC/TC, Sterile

Synonym(s):

Opticap Sterile XL 600 Millipore Express SHC 0.5/0.2 μm 3/4 in. TC/TC, Millipore Express® SHC, Opticap® XL Capsule

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
3 ea

Estimated to ship on19 August 2026fromAreál Kühne+Nagel spol. s r.o.

13 900,00 CZK

About This Item

UNSPSC Code:
23151806

13 900,00 CZK


Estimated to ship on19 August 2026Details


Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Product Name

Opticap®XL 600 Capsule Media: Sterile Millipore Express® SHC 0.5 / 0.2 µm, Chemistry: Hydrophilic Polyethersulfone (PES)Inlet: 3/4 in. Sanitary FlangeOutlet: 3/4 in. Sanitary FlangeMax Operating Pressure: 80 psi @ 25 °C

Quality Segment

material

polyethersulfone , polyethylene support, polypropylene (gamma-stable), polypropylene housing, polypropylene vent cap (Gamma stable), polysulfone , silicone seal

reg. compliance

meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)

sterility

irradiated, sterile

product line

Opticap® XL 600

feature

hydrophilic

manufacturer/tradename

Millipore Express®

parameter

≤3.7 mL/min air diffusion at 2.8 bar (40 psig) and 23 °C (in water), 1.0 bar max. differential pressure (15 psid) at 80 °C (Forward), 1.0 bar max. inlet pressure (15 psi) at 80 °C, 100 psi max. differential pressure (6.9 bar) (intermittent), 2.1 bar max. differential pressure (30 psid) at 25 °C (Reverse; intermittent), 2.75 bar max. inlet pressure (40 psi) at 60 °C, 25 °C max. inlet temp., 5.5 bar max. differential pressure (80 psid) at 25 °C (Forward), 5.5 bar max. inlet pressure (80 psi) at 23 °C, 6.9 bar max. differential pressure (100 psid) at 25 °C (Forward; intermittent), 6.9 bar max. inlet pressure (100 psi) at 23 °C (intermittent), 80 psi max. differential pressure (5.5 bar) (continuous), 80 psig max. inlet pressure

technique(s)

sterile filtration: suitable

L

16.5 cm (6.5 in.)

cartridge nominal length

6.5 in. (16.5 cm)

diam.

5.6 cm (2.2 in.)

filtration area

590 cm2

inlet connection diam.

3/4 in.

inlet to outlet W

16.5 cm (6.5 in.)

outlet connection diam.

3/4 in.

impurities

≤0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction), <0.25 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

matrix

Millipore Express® SHC

pore size

0.5/0.2 μm pore size

bubble point

≥4000 mbar (58 psig), air with water at 23 °C

fitting

1/4 in. drain/vent hose barb (with double O-ring seal), inlet sanitary flange, outlet sanitary flange, (19 mm (3/4 in.) Sanitary Flange Inlet and Outlet)

General description

Device Configuration: Capsule

Packaging

Double Easy-Open bag

Preparation Note

Sterilization Method
3 autoclave cycles of 60 min @ 123 °C; not in-line steam sterilizable
This product was manufactured with a Millipore Express® membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).

Analysis Note

Bacterial Retention
Samples were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 10⁷ CFU/cm² using ASTM® F838 methodology.
TOC/Conductivity
After sterilization and a controlled water flush of 3.0 L, samples exhibited less than 500 ppb TOC per USP <64> and less than 1.3 µS/cm per USP <64> at 25 °C.
Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥1 L

Other Notes

Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer installation section of OPTICAP® XL Capsules and OPTICAP® XLT Capsules user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
MILLIPORE EXPRESS is a registered trademark of Merck KGaA, Darmstadt, Germany
OPTICAP is a registered trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

EMD Millipore Corporation certifies that this product complies with the European Pressure Equipment Directive, 97/23/EC of 29 May 1997. This product has been classified under Article 3 § 3 of the Pressure Vessel Directive. It has been designed and manufactured in accordance with sound engineering practice to ensure safe use. In compliance with Article 3 § 3 of this Pressure Vessel Directive, this product does not bear the CE mark.

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
KHGES006HB3KHGES006HH3KHGEG006FF3
description

Chemistry: Hydrophilic Polyethersulfone (PES)Inlet: 3/4 in. Sanitary FlangeOutlet: 3/4 in. Sanitary FlangeMax Operating Pressure: 80 psi @ 25 °C

description

Chemistry: Hydrophilic Polyethersulfone (PES)Inlet: 9/16 in. Hose BarbOutlet: 9/16 in. Hose Barb with BellMax Operating Pressure: 80 psi @ 25 °C

description

Chemistry: Hydrophilic Polyethersulfone (PES)Inlet: 9/16 in. Hose BarbOutlet: 9/16 in. Hose BarbMax Operating Pressure: 80 psi @ 25 °C

description

Chemistry: Hydrophilic Polyethersulfone (PES)Inlet: 3/4 in. Sanitary FlangeOutlet: 3/4 in. Sanitary FlangeMax Operating Pressure: 80 psi @ 25 °C

pore size

0.5/0.2 μm pore size

pore size

0.5/0.2 μm pore size

pore size

0.5/0.2 μm pore size

pore size

0.5/0.2 μm pore size

filtration area

590 cm2

filtration area

590 cm2

filtration area

590 cm2

filtration area

0.059 m2 (0.631 ft2)

technique(s)

sterile filtration: suitable

technique(s)

sterile filtration: suitable

technique(s)

sterile filtration: suitable

technique(s)

sterile filtration: suitable

product line

Opticap® XL 600

product line

Opticap® XL 600

product line

Opticap® XL 600

product line

Opticap® XL

matrix

Millipore Express® SHC

matrix

Millipore Express® SHC

matrix

Millipore Express® SHC

matrix

Millipore Express® SHC

manufacturer/tradename

Millipore Express®

manufacturer/tradename

Millipore Express®

manufacturer/tradename

Millipore Express®

manufacturer/tradename

Millipore Express®


Still not finding the right product?




Stay compliant with GMP using the Emprove® Program

Accelerate qualification, maintain compliance, and save time with Emprove® Dossiers.

Download Dossiers

Note: you will be brought to EmproveSuite.com. Your username and password are separate from SigmaAldrich.com and may differ.

Register for free and access Emprove® Dossiers within minutes. Upgrade your subscription plan to unlock advanced and customized content in the Emprove® Suite

Not finding what you are looking for? Visit the Emprove® Program Help page.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.



Questions

Reviews

No rating value

Active Filters