Skip to Content
Merck

Skip To

FTHP04750

PTFE Membrane Filter, 3.0 μm Pore Size

Fluoropore®, hydrophobic, thickness 100 μm

greener alternative

Greener Alternative

Synonym(s):

Fluoropore Membrane Filter

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
1 ea

Estimated to ship TODAYfromAreál Kühne+Nagel spol. s r.o.

5 940,00 CZK

About This Item

NACRES:
NB.24
UNSPSC Code:
40161507
Pore size:
3.0 μm pore size
Material:
PTFE membrane, plain filter, white filter
Feature:
hydrophobic
Diam.:
47 mm

5 940,00 CZK


Estimated to ship TODAYDetails


​
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

PTFE membrane, plain filter, white filter

feature

hydrophobic

manufacturer/tradename

Fluoropore®

sustainability

Greener Alternative Product

parameter

1 L/min-cm2 air flow rate, 130 °C max. temp.

diam.

47 mm

filter diam.

47 mm

thickness

100 μm

pore size

3.0 μm pore size

bubble point

≥0.16 bar, air with 100% IPA at 23 °C

greener alternative category

General description

Our Fluoropore® membrane is a hydrophobic, polytetrafluoroethylene (PTFE) polymer membrane bonded to a high density polyethylene support to improve the handling characteristics of the filter for normal applications. Fluoropore® membranes provide broad chemical compatibility, high flow rates and consistency. (Please note that catalogue numbers containing "FHUP" are unlaminated, or produced without a backing.)

Our Omnipore membrane is a hydrophilic PTFE membrane that is compatible with virually all solvents, acids, and alkaline solutions.
We are committed to bringing you Greener Alternative Products, which have been re-engineered to enable more sustainable research solutions. The inner & outer boxes containing the membrane discs are made from bio-circular material allocated using the ISCC mass balance approach. Click here for more information.

Application

Fluoropore® Membrane: Clarifying Acids, Bases and Solvents (i.e. isopropanol and ethanol); Filtering and Venting Gases; UV Spectroscopy
Omnipore Membrane: Filtration of Aqueous Solutions, Clarifying Acids and Alkaline Solution

Features and Benefits

  • Biologically and chemically inert
  • High porosity yields high flow rates
  • Hydrophobic and hydrophilic PTFE varieties available for filtration of aqueous and organic-based samples

Legal Information

Fluoropore is a registered trademark of Merck KGaA, Darmstadt, Germany

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
FALP14250FSLW00010FSLW09025
description

Fluoropore®, hydrophobic, thickness 100 μm

description

Fluoropore®, filter diam. 142 mm, hydrophobic

description

Fluoropore®, 1 ft × 10 ft, hydrophobic

description

Fluoropore®, filter diam. 90 mm, hydrophobic

parameter

130 °C max. temp., 1 L/min-cm2 air flow rate

parameter

≥150 mL/min-cm2 flow rate (27.5 inHg, methanol), ≥300 mL/min-cm2 air flow rate (Gurley), 130 °C max. temp. (Curling observed at elevated temperatures)

parameter

130 °C max. temp. (Curling may occur at elevated temperatures), 1.0 L/min-cm2 air flow rate (12 mbar(0.17 psi))

parameter

1.0 L/min-cm2 air flow rate (12 mbar (0.17 psi)), 130 °C max. temp. (Curling may occur at elevated temperatures)

pore size

3.0 μm pore size

pore size

≥65 % porosity, 1.0 μm pore size

pore size

3.0 μm pore size, 85 % porosity

pore size

3.0 μm pore size, 85 % porosity

manufacturer/tradename

Fluoropore®

manufacturer/tradename

Fluoropore®, Millipore

manufacturer/tradename

Millipore, Fluoropore®

manufacturer/tradename

Millipore, Fluoropore®

diam.

47 mm

diam.

142 mm

diam.

-

diam.

90 mm

material

PTFE membrane, white filter, plain filter

material

PTFE membrane, plain filter, white filter

material

white filter, PTFE membrane, plain filter

material

plain filter, PTFE membrane, white filter

feature

hydrophobic

feature

hydrophobic

feature

hydrophobic

feature

hydrophobic


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters