Skip to Content
Merck
All Photos(1)

Key Documents

FRZ0010L001P5

Millipore

Mobius® Gold 2D Freeze Assembly w/Helium IT

10L PureFlex film with AseptiQuik® G connectors

Synonym(s):

Mobius®, Gold w/Helium IT, 10L PF FRZ TRN Assy w/ ASPQ G

Sign Into View Organizational & Contract Pricing

Select a Size

5 PKG
CZK 35,400.00

CZK 35,400.00


Estimated to ship onSeptember 24, 2025Details



Select a Size

Change View
5 PKG
CZK 35,400.00

About This Item

UNSPSC Code:
23151806

CZK 35,400.00


Estimated to ship onSeptember 24, 2025Details


material

C-Flex® tubing (374)
PureFlex device (film)
connections (AseptiQuik G connector)

Quality Level

Agency

certified by the (Assembly performed under ISO Clean Room Class 7 conditions in a facility)
certified by the ISO (Bags manufactured under ISO Clean Room Class 8 conditions in a facility)

sterility

sterile; γ-irradiated (level of 25-40 kGY)

product line

Mobius® Freeze

packaging

package of 5 ×

parameter

-80-60 °C temp. range (112-140 °F)
10 L process volume

Looking for similar products? Visit Product Comparison Guide

General description

The Mobius® 2D freeze single-use assembly offers a robust freeze and thaw solution that allows safe storage and transportation of your valuable product at a very low temperature while maintaining the integrity of the final product. Combined with the RoSS® (Robust Storage and Shipping) shell, this solution enables easy and safe bulk drug substance and product transfer between multiple sites providing flexibility and security to your processes. Available in 1L, 5L, 10L, and 20L sizes, this standard 2D Freeze assembly is made with our PureFlex film and is tested for use at temperatures down to - 80 °C during, freezing, storage, transportation, and thawing.

Application

Freeze/Thaw Applications
Protect and Freeze Your Bulk Drug Substance

Packaging

Five (5) assembies per package with each assembly containing five (5) 5L bags

Components

PureFlex filmC-Flex 374 tubingAseptiQuik G connector NovaSeal pinch pipe

Other Notes

• Mobius® 2D Freeze Assemblies are intended to be used solely with Single Use Support RoSS® shells.• User shall be solely responsible and liable for validation and use of the Mobius® bag assemblies beyond the range of our specifications.• Carefully handle the Mobius® assembly at all times.• Do not handle the Mobius assembly until completely thawed.

Legal Information

AseptiQuik is a registered trademark of Colder Products Company
C-Flex is a registered trademark of Saint-Gobain Performance Plastics Corp.
MOBIUS is a registered trademark of Merck KGaA, Darmstadt, Germany
PUREFLEX is a trademark of Merck KGaA, Darmstadt, Germany
Ross is a registered trademark of Thermo Electron Corp.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service