Skip to Content
Merck
All Photos(2)

Key Documents

FHLP01300

Millipore

PTFE Membrane Filter, 0.45 μm Pore Size

Fluoropore®, filter diam. 13 mm, hydrophobic

Synonym(s):

Fluoropore Membrane Filter

Sign Into View Organizational & Contract Pricing

Select a Size

100 FILTERS
CZK 8,910.00

CZK 8,910.00


Available to ship onApril 10, 2025Details



Select a Size

Change View
100 FILTERS
CZK 8,910.00

About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24

CZK 8,910.00


Available to ship onApril 10, 2025Details


material

PTFE membrane
plain filter
white filter

Quality Level

sterility

non-sterile

feature

hydrophobic

manufacturer/tradename

Fluoropore®
Millipore

parameter

≥60 mL/min-cm2 flow rate (27.5 inHg, methanol)
>0.5 L/min-cm2 air flow rate (Gurley)
100 °C max. temp. (Curling may occur at elevated temperatures)

diam.

13 mm

filter diam.

13 mm

thickness

109 μm , (typical)

gravimetric extractables

≤0.5%

matrix

Fluoropore®

pore size

0.45 μm pore size
>60 % porosity

bubble point

≥0.63 bar, air with methanol at 23 °C

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

Application

  • Clarifying acids, bases, and solvents
  • Filtering or venting gases
  • UV spectroscopy
  • Particle monitoring
  • HPLC, UPLC, LC-MS/MS mobile phase filtration
  • Microplastics analysis

Legal Information

Fluoropore is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service