Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
1 unit | Please contact Customer Service for Availability | 749 200,00 CZK |
About This Item
AC/DC input
100 V / 240 V, 50-60 Hz
Quality Segment
material
304L stainless steel (optical chamber), 304L stainless steel handle, aluminum housing (sheet), polyester foot, polyester screen
agency
EP
manufacturer/tradename
EZ-Fluo™
availability
available only in Europe
parameter
15-40 °C temperature, 4.4 kg operating weight
L × W × H
9.8 in. × 5.6 × 4.9
application(s)
environmental
food and beverages
compatibility
for use with EZ-Fluo™ Rapid Detection System.
General description
The method used is fast, non-destructive and fluorescent staining based. The non-destructive feature allows the user to re-incubate the filtered sample for growth on non-selective microbial media.
Application
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description Contains EZ-Fluo™ reader, power cord for European countries | description Contains EZ-Fluo™ reader, power cord for Italy | description Contains EZ-Fluo™ reader, power cord for Switzerland | description Contains EZ-Fluo™ reader, power cord for United States |
| compatibility for use with EZ-Fluo™ Rapid Detection System. | compatibility for use with EZ-Fluo™ Rapid Detection System. | compatibility for use with EZ-Fluo™ Rapid Detection System. | compatibility for use with EZ-Fluo™ Rapid Detection System. |
| material 304L stainless steel (optical chamber), aluminum housing (sheet), polyester screen, 304L stainless steel handle, polyester foot | material 304L stainless steel (optical chamber), 304L stainless steel handle, aluminum housing (sheet), polyester foot, polyester screen | material 304L stainless steel (optical chamber), 304L stainless steel handle, aluminum housing (sheet), polyester foot, polyester screen | material 304L stainless steel (optical chamber), 304L stainless steel handle, aluminum housing (sheet), polyester foot, polyester screen |
| Quality Level EQ2 | Quality Level EQ2 | Quality Level EQ2 | Quality Level EQ2 |
| L × W × H 9.8 in. × 5.6 × 4.9 | L × W × H 9.8 in. × 5.6 × 4.9 | L × W × H 9.8 in. × 5.6 × 4.9 | L × W × H 9.8 in. × 5.6 × 4.9 |
| agency EP | agency EP | agency EP | agency EP |
| parameter 15-40 °C temperature, 4.4 kg operating weight | parameter 15-40 °C temperature, 4.4 kg operating weight | parameter 15-40 °C temperature, 4.4 kg operating weight | parameter 15-40 °C temperature, 4.4 kg operating weight |
Still not finding the right product?
Explore all of our products under EZ-Fluo™ Reader
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.

