Skip to Content
Merck

Skip To

EFAAB10BS

EZ-Fit® Filtration Unit, black membrane, 0.8µm pore size, 100mL funnel, bulk packaging, no pad

General microbiological analysis

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

NACRES:
NB.24
UNSPSC Code:
41116129
Pore size:
0.8 μm pore size
Material:
black filter, gridded filter, mixed cellulose esters (MCE) , styrene-butadiene device
Filter diam.:
47 mm
Manufacturer/tradename:
EZ-Fit®
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

black filter, gridded filter, mixed cellulose esters (MCE) , styrene-butadiene device

agency

ISO 7004:1985

sterility

sterile; β-irradiated

manufacturer/tradename

EZ-Fit®

parameter

100 mL sample volume

filter diam.

47 mm

funnel capacity

100 mL

pore size

0.8 μm pore size

input

sample type food(s)
sample(s) (environmental)
sample type pharmaceutical(s)
sample type beverage(s)

application(s)

bioburden testing
clinical
cosmetics
environmental
food and beverages
industrial qc
pharmaceutical
water monitoring

shipped in

ambient

Application

General microbiological analysis

Legal Information

EZ-FIT is a registered trademark of Merck KGaA, Darmstadt, Germany




Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters