Skip to Content
Merck

Skip To

D00571E01

Clarigard® Cartridge Filter

pore size 0.5 μm, cartridge nominal length 10 in. (25 cm), Code 7 (2-226; O-rings w/locking-tabs)

Synonym(s):

Clarigard Cartridge Filter 10 in. 0.5 μm Code 7 Ethylene-Propylene

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
1 ea

Estimated to ship onJune 10, 2026fromAreál Kühne+Nagel spol. s r.o.

CZK 3,590.00

About This Item

eCl@ss:
32031690
UNSPSC Code:
23151806

CZK 3,590.00


Estimated to ship onJune 10, 2026Details


Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Quality Segment

material

EPR seal, polypropylene

feature

hydrophilic

manufacturer/tradename

Clarigard®

parameter

4.8 bar max. differential pressure (70 psid) at 25 °C, 4.8 bar max. inlet pressure (70 psi) at 25 °C

cartridge nominal length

10 in. (25 cm)

diam.

7.0 cm (2.75 in.)

impurities

≤0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)

gravimetric extractables

≤10 mg

pore size

0.5 μm nominal pore size, 0.5 μm pore size

input

sample type liquid

cartridge code

Code 7 (2-226; O-rings w/locking-tabs)

General description

Device Configuration: Cartridge

Preparation Note

Sterilization Method
10 autoclave cycles or SIP @ 126 °C for 30 min

Analysis Note

Gravimetric Extractables: after 24-h soak in water
Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥3 L

Other Notes

Directions for Use

  • Organism Retention: 99.99% retention
  • Mode of Action: Filtration (nominal)
  • Application: BioProcessing
  • Intended Use: Bioburden reduction
  • Instructions for Use: Please refer to the POLYGARD® and CLARIGARD® Cartridges user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

CLARIGARD is a registered trademark of Merck KGaA, Darmstadt, Germany
POLYGARD is a registered trademark of Merck KGaA, Darmstadt, Germany

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
D00571T01D00572T01D00272T01
material

EPR seal, polypropylene

material

PTFE seal, polypropylene

material

PTFE seal, polypropylene

material

PTFE seal, polypropylene

impurities

≤0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)

impurities

≤0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)

impurities

≤0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)

impurities

≤0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)

parameter

4.8 bar max. differential pressure (70 psid) at 25 °C, 4.8 bar max. inlet pressure (70 psi) at 25 °C

parameter

4.8 bar max. differential pressure (70 psid) at 25 °C, 4.8 bar max. inlet pressure (70 psi) at 25 °C

parameter

4.8 bar max. differential pressure (70 psid) at 25 °C, 4.8 bar max. inlet pressure (70 psi) at 25 °C

parameter

4.8 bar max. differential pressure (70 psid) at 25 °C, 4.8 bar max. inlet pressure (70 psi) at 25 °C

feature

hydrophilic

feature

hydrophilic

feature

hydrophilic

feature

hydrophilic

input

sample type liquid

input

sample type liquid

input

sample type liquid

input

sample type liquid

pore size

0.5 μm nominal pore size, 0.5 μm pore size

pore size

0.5 μm nominal pore size, 0.5 μm pore size

pore size

0.5 μm nominal pore size, 0.5 μm pore size

pore size

0.2 μm nominal pore size, 0.2 μm pore size


Still not finding the right product?

Explore all of our products under Clarigard® Cartridge Filter




Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters