Select a Size
| Pack Size | SKU | Availability | Price |
|---|---|---|---|
| 3 ea | Estimated to ship onMarch 31, 2026fromAreál Kühne+Nagel spol. s r.o. | CZK 46,000.00 |
About This Item
CZK 46,000.00
Estimated to ship onMarch 31, 2026Details
Product Name
Durapore® Cartridge, Chemistry: 0.1 µm Hydrophilic Modified Polyvinylidene Fluoride (PVDF)Configuration: 10 in. Code 7
material
PVDF
Quality Level
reg. compliance
meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)
sterility
non-sterile
sterilization compatibility
autoclavable compatible
steam-in-place compatible
product line
Durapore®
feature
hydrophilic
manufacturer/tradename
Durapore®
technique(s)
sterile filtration: suitable
Looking for similar products? Visit Product Comparison Guide
1 of 1
This Item | |||
|---|---|---|---|
| pore size 0.1 μm pore size | pore size 0.1 μm pore size | pore size 0.2 μm pore size | pore size 0.1 μm pore size |
| product line Durapore® | product line Durapore® | product line Durapore® | product line Durapore® |
| filtration area 0.69 m2 | filtration area 1.38 m2 | filtration area 2.07 m2 | filtration area 0.69 m2 |
| technique(s) sterile filtration: suitable | technique(s) sterile filtration: suitable | technique(s) bioburden reduction: suitable | technique(s) sterile filtration: suitable |
| material PVDF | material PVDF | material PVDF , polypropylene , polypropylene support, silicone seal | material PVDF , fluoroelastomer seal, polypropylene , polypropylene support |
| manufacturer/tradename Durapore® | manufacturer/tradename Durapore® | manufacturer/tradename Durapore® | manufacturer/tradename Durapore® |
General description
Preparation Note
Analysis Note
Samples were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 10⁷ CFU/cm² using ASTM® F838 methodology.
Other Notes
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Related Content
Global Trade Item Number
| SKU | GTIN |
|---|---|
| CVML71TP3 | 04053252303388 |
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service