Skip to Content
Merck
All Photos(1)

Key Documents

CT50F1050

Millipore

Polygard® CT Cartridge Filter

pore size 50.0 μm, cartridge nominal length 10 in. (25 cm), Code F (double open end w/flat gaskets)

Synonym(s):

Polygard-CT Cartridge Filter 10 in. 50 μm Code F Reinforced Core

Sign Into View Organizational & Contract Pricing

Select a Size

50 PKG
CZK 22,800.00

CZK 22,800.00


Estimated to ship onAugust 26, 2025Details



Select a Size

Change View
50 PKG
CZK 22,800.00

About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

CZK 22,800.00


Estimated to ship onAugust 26, 2025Details


material

glass fiber-reinforced polypropylene
polyester support
polyethylene seal
polypropylene

Quality Level

feature

hydrophilic

manufacturer/tradename

Polygard

parameter

4.8 bar max. differential pressure (70 psid) at 25 °C
4.8 bar max. inlet pressure (70 psi) at 25 °C

cartridge nominal length

10 in. (25 cm)

diam.

7.0 cm (2.75 in.)

filtration area

1.6 m2

impurities

≤0.5 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)

pore size

50.0 μm nominal pore size
50.0 μm pore size

input

sample type liquid

cartridge code

Code F (double open end w/flat gaskets)

General description

Device Configuration: Cartridge

Legal Information

POLYGARD is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service