Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
6 pkg | Available to ship TODAYfromAreál Kühne+Nagel spol. s r.o. | CZK 24,100.00 |
About This Item
CZK 24,100.00
Available to ship TODAYDetails
Quality Segment
material
EPR seal, polypropylene
feature
hydrophilic
manufacturer/tradename
Polygard
parameter
4.8 bar max. differential pressure (70 psid) at 25 °C, 4.8 bar max. inlet pressure (70 psi) at 25 °C
cartridge nominal length
4 in. (10 cm)
diam.
7.0 cm (2.75 in.)
filtration area
0.18 m2
impurities
≤0.5 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
pore size
0.6 μm nominal pore size, 0.6 μm pore size
input
sample type liquid
cartridge code
Code M (2-118; O-rings)
General description
Polygard-CN cartridge filters provide high throughput with 4.8 bar max. differential pressure (70 psid) at 25 °C Cartridges are robust, strong, resilient and are designed to withstand multiple steam-in-place cycles.
Typical Applications
Polygard-CN cartridge filters are widely used in the beverage industry for liquid and gas filtration applications, for fining operations and bioburden reduction.
Regulatory Compliance
Polygard® CN Cartridge Filters are designed, developed, and manufactured in accordance with a Quality Management System approved by an accredited registering body to an ISO 9000 Quality Systems Standard and are shipped with a Certificate of Quality. Each cartridge filter is supported by a Validation Guide for compliance with regulatory requirements.
For traceability and easy identification, each cartridge filter is marked with identifying characteristics.
Multiple Formats Available
A full range of Polygard® CN Cartridge Filter sizes is available to suit your application requirements. A variety of connection options are offered for easy adaptation to existing housings.
Preparation Note
30 min with hot water @ 80 °C
10 autoclave cycles or SIP @ 126 °C for 30 min
Analysis Note
Other Notes
- Organism Retention: Microorganism reduction
- Mode of Action: Filtration (nominal)
- Application: BioProcessing
- Intended Use: Efficient particle and microorganism reduction
- Instructions for Use: Please refer to the Polygard® and CLARIGARD® Cartridges user guide
- Storage Statement: Store in dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| filtration area 0.18 m2 | filtration area 0.18 m2 | filtration area 0.18 m2 | filtration area 0.18 m2 |
| material EPR seal, polypropylene | material EPR seal, polypropylene | material EPR seal, polypropylene | material EPR seal, polypropylene |
| impurities ≤0.5 EU/mL bacterial endotoxins (LAL test, Aqueous extraction) | impurities ≤0.5 EU/mL bacterial endotoxins (LAL test, Aqueous extraction) | impurities ≤0.5 EU/mL bacterial endotoxins (LAL test, Aqueous extraction) | impurities ≤0.5 EU/mL bacterial endotoxins (LAL test, Aqueous extraction) |
| parameter 4.8 bar max. differential pressure (70 psid) at 25 °C, 4.8 bar max. inlet pressure (70 psi) at 25 °C | parameter 4.8 bar max. differential pressure (70 psid) at 25 °C, 4.8 bar max. inlet pressure (70 psi) at 25 °C | parameter 4.8 bar max. differential pressure (70 psid) at 25 °C, 4.8 bar max. inlet pressure (70 psi) at 25 °C | parameter 4.8 bar max. differential pressure (70 psid) at 25 °C, 4.8 bar max. inlet pressure (70 psi) at 25 °C |
| feature hydrophilic | feature hydrophilic | feature hydrophilic | feature hydrophilic |
| manufacturer/tradename Polygard | manufacturer/tradename Polygard | manufacturer/tradename Polygard | manufacturer/tradename Polygard |
Still not finding the right product?
Explore all of our products under Polygard® CN Cartridge Filter
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
