Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
3 ea | Estimated to ship on08 September 2026fromAreál Kühne+Nagel spol. s r.o. | 51 700,00 CZK |
About This Item
51 700,00 CZK
Estimated to ship on08 September 2026Details
Product Name
Multilayer Durapore® Cartridge, Chemistry: 0.45 / 0.22 µm Hydrophilic Polyvinylidene Fluoride (PVDF) Configuration: 10 in. Code 0
Quality Segment
material
PVDF , polypropylene , polypropylene support, silicone seal
reg. compliance
meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)
sterility
non-sterile
sterilization compatibility
autoclavable compatible
steam-in-place compatible
product line
Durapore®
feature
hydrophilic
manufacturer/tradename
Durapore®
parameter
≤10.8 mL/min air diffusion at 2.75 bar (40 psig) and 23 °C (in water), 0.35 bar max. differential pressure (5 psid) at 135 °C (Forward), 0.35 bar max. inlet pressure (5 psi) at 135 °C (Forward), 1.7 bar max. differential pressure (25 psid) at 80 °C (Forward), 1.7 bar max. inlet pressure (25 psi) at 80 °C (Forward), 3.5 bar max. differential pressure (50 psid) at 25 °C (Reverse; intermittent), 3.5 bar max. inlet pressure (50 psi) at 25 °C (Reverse; Intermittent), 5.5 bar max. differential pressure (80 psid) at 25 °C (Forward), 5.5 bar max. inlet pressure (80 psi) at 25 °C (Forward)
technique(s)
sterile filtration: suitable
L
10 in.
W
2.7 in.
cartridge nominal length
10 in. (25 cm)
diam.
6.9 cm (2.7 in.)
filtration area
0.55 m2
impurities
≤0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction), <0.25 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)
matrix
Multilayer Durapore®
pore size
0.45/0.22 μm pore size
input
sample type liquid
bubble point
≥3450 mbar (50 psig), air with water at 23 °C
cartridge code
Code 0 (2-222; O-rings)
General description
Preparation Note
30 SIP cycles of 30 min @ 135 °C; 30 autoclave cycles of 60 min @ 126 °C
Analysis Note
Samples were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 10⁷ CFU/cm² using ASTM® F838 methodology.
After sterilization and a controlled water flush of 16 L per 10-inch cartridge, samples exhibited less than 500 ppb TOC per USP <64> and less than 1.3 µS/cm per USP <64> at 25 °C.
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer Wetting Instructions for Filter Units with Durapore® Membrane user guide
- Storage Statement: Store in dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description Chemistry: 0.45 / 0.22 µm Hydrophilic Polyvinylidene Fluoride (PVDF) Configuration: 10 in. Code 0 | description Chemistry: 0.45 / 0.22 µm Hydrophilic Polyvinylidene Fluoride (PVDF) Configuration: 10 in. Code 7 | description Chemistry: 0.45 / 0.22 µm Hydrophilic Polyvinylidene Fluoride (PVDF) Configuration: 20 in. Code 7 | description Chemistry: 0.45 / 0.22 µm Hydrophilic Polyvinylidene Fluoride (PVDF) Configuration: 30 in. Code 7 |
| pore size 0.45/0.22 μm pore size | pore size 0.45/0.22 μm pore size | pore size 0.45/0.22 μm pore size | pore size 0.45/0.22 μm pore size |
| technique(s) sterile filtration: suitable | technique(s) sterile filtration: suitable | technique(s) sterile filtration: suitable | technique(s) sterile filtration: suitable |
| product line Durapore® | product line Durapore® | product line Durapore® | product line Durapore® |
| filtration area 0.55 m2 | filtration area 0.55 m2 | filtration area 1.1 m2 | filtration area 1.65 m2 |
| matrix Multilayer Durapore® | matrix Multilayer Durapore® | matrix Multilayer Durapore® | matrix Multilayer Durapore® |
| manufacturer/tradename Durapore® | manufacturer/tradename Durapore® | manufacturer/tradename Durapore® | manufacturer/tradename Durapore® |
Still not finding the right product?
Explore all of our products under Multilayer Durapore® Cartridge
Stay compliant with GMP using the Emprove® Program
Accelerate qualification, maintain compliance, and save time with Emprove® Dossiers.
Note: you will be brought to EmproveSuite.com. Your username and password are separate from SigmaAldrich.com and may differ.
Register for free and access Emprove® Dossiers within minutes. Upgrade your subscription plan to unlock advanced and customized content in the Emprove® Suite
Not finding what you are looking for? Visit the Emprove® Program Help page.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Difficulty Finding Your Product Or Lot/Batch Number?
How to Find the Product Number
Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).
Example:
Additional examples:
705578-5MG-PW
PL860-CGA/SHF-1EA
MMYOMAG-74K-13
1000309185
enter as 1.000309185)
Having trouble? Feel free to contact Technical Service for assistance.
