Skip to Content
Merck
All Photos(1)

Key Documents

CGA573006

Millipore

CG Filter

pore size 0.5 μm, cartridge nominal length 30 in. (75 cm), Code 7 (2-226; O-rings w/locking-tabs)

Synonym(s):

CG Filter 30 in. 0.5 μm Code 7

Sign Into View Organizational & Contract Pricing

Select a Size

6 PKG
CZK 38,800.00

CZK 38,800.00


Estimated to ship onApril 10, 2025Details



Select a Size

Change View
6 PKG
CZK 38,800.00

About This Item

UNSPSC Code:
23151806
eCl@ss:
27293007

CZK 38,800.00


Estimated to ship onApril 10, 2025Details


material

borosilicate glass fiber (BGF)
borosilicate glass fiber (BGF) prefilter
polypropylene
polypropylene support
silicone seal

feature

hydrophilic

availability

available only in Japan

parameter

490 bar max. differential pressure at 20 °C
490 bar max. inlet pressure at 20 °C

cartridge nominal length

30 in. (75 cm)

diam.

7.0 cm (2.75 in.)

filtration area

0.15 m2

pore size

0.5 μm nominal pore size
0.5 μm pore size

input

sample type liquid

cartridge code

Code 7 (2-226; O-rings w/locking-tabs)

Looking for similar products? Visit Product Comparison Guide

General description

Device Configuration: Cartridge

Preparation Note

Sanitization Protocol
30 min with hot water @ 80 °C
Sterilization Method
Hot water sanitized @ 80 °C for 30 min

Analysis Note

Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥10 L

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service