This catalogue number is referring to the single RO cartridge inside the mentioned water system.
The RO cartridge is not replaced on a periodic predictable basis, that is, it is not a consumable by definition. If the correct pretreatment to the water is used, and maintained, then the RO cartridge can last for a very long time (several years or longer). If there is a drop in the RO cartridge's percent ionic rejection and/or permeate flow rate, then the RO cartridge can be cleaned using either an acidic cleaner or a basic cleaner (basic = high pH at pH 10). If the cleaning is done at the right time, more time than not it recovers the RO cartridge's ability to reject ions at a satisfactory permeate flow rate. It is significantly less money to clean the RO cartridge than to replace it.
An Elix 5 Essential system uses a Progard pretreatment pack which is a consumable replaced on a periodic predictable basis (after 3000 Litres throughput and/or 6 calendar months of installment). No accurate statement pertaining to Litres of water processed and/or calendar time since installment can be made for an RO cartridge.
CDRC60201
Reverse Osmosis Cartridge
Produces RO purified water at a flow rate of 8 L/h, For use with AFS, Elix Advantage / Essential / Reference, Milli-Q Direct / Integral and RiOs Essential systems
Select a Size
+420246003252.
This item is not able to be purchased as a guest user. For further information, please contact us atSelect a Size
About This Item
+420246003252.
This item is not able to be purchased as a guest user. For further information, please contact us atRecommended Products
packaging
pkg of 1 unit
parameter
8 L/hr flow rate
H × D
28 cm (11.7 in.) × 4.5 cm (1.8 in.)
compatibility
for use with AFS®
for use with Elix® Advantage
for use with Elix® Essential UV
for use with Elix® Reference
for use with Milli-Q® Direct
for use with Milli-Q® Integral
for use with RiOs™ Essential
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Application
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
How often should the membrane CDRC 60201 be replaced on an Elix 5?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service