Skip to Content
Merck
All Photos(1)

Key Documents

AP1525725

Millipore

AP15 PREFILTER 257MM 25PK

Sign Into View Organizational & Contract Pricing

Select a Size

25 EA
CZK 5,810.00

CZK 5,810.00


Estimated to ship onApril 11, 2025Details



Select a Size

Change View
25 EA
CZK 5,810.00

About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602

CZK 5,810.00


Estimated to ship onApril 11, 2025Details


material

glass fiber (with binder resin)
plain filter
white filter

Quality Level

feature

hydrophilic

parameter

1.6 mL/min-cm2 water flow rate

filter diam.

257 mm

pore size

1.0 μm pore size
90 % porosity

General description

Filter Code: AP15
Filter Type: Depth filter

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service