Skip to Content
Merck

Skip To

902265

Rapid-action connector

stainless steel connector, female connector for Type 21 coupling, for use with 8 x 6mm gas feed tube

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
1 unit
Please contact Customer Service for Availability
12 500,00 CZK

About This Item

NACRES:
NB.51
UNSPSC Code:
41121815

12 500,00 CZK


Please contact Customer Service for Availability

Request a Custom Order
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

stainless steel connector

fitting

female connector for Type 21 coupling

compatibility

for use with 8 x 6mm gas feed tube

shipped in

ambient

storage temp.

no temp limit

General description

Our withdrawal and safety components are easily interconnectable thanks to a wide selection of reducers, adapters and couplings. Due to the wide variety, many different customized installations are possible – everything for your individual requirements.
This rapid-action connector is made of stainless steel with a special high quality sealing for maximum protection of our solvents quality. It is equipped with coupling (female) Type 21 and tube connector 8x6 mm.
for gas feed tube (8x6 mm) or for system venting

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
902282902266XX6403735
description

stainless steel connector, female connector for Type 21 coupling, for use with 8 x 6mm gas feed tube

description

for use with product tube (8 x 6 mm)

description

3/8 in. (gas side)

description

Accessories for filter holders for sample preparation.

fitting

female connector for Type 21 coupling

fitting

-

fitting

3/8 in. (gas side)

fitting

-

material

stainless steel connector

material

-

material

-

material

stainless steel (Series 300)

storage temp.

no temp limit

storage temp.

no temp limit

storage temp.

no temp limit

storage temp.

-

shipped in

ambient

shipped in

ambient

shipped in

ambient

shipped in

ambient

compatibility

for use with 8 x 6mm gas feed tube

compatibility

for use with product tube (8 x 6 mm)

compatibility

-

compatibility

-


Still not finding the right product?

Explore all of our products under Rapid-action connector




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters