Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
1 unit | Please contact Customer Service for Availability | CZK 18,800.00 |
1 unit | Please contact Customer Service for Availability | CZK 52,400.00 |
About This Item
CZK 18,800.00
Product Name
LiChrospher® RP-8 (5µm) LiChroCART™ 150-4.6, suitable for HPLC
material
stainless steel column
Quality Segment
agency
suitable for USP L7
product line
LiChrospher®
feature
endcapped: no
extent of labeling
12.5% Carbon loading
parameter
250 bar pressure, 60 °C max. temp.
technique(s)
HPLC: suitable, mass spectrometry (MS): suitable (Low - Medium)
column L × I.D.
15 cm × 4.6 mm
surface area
350 m2/g
matrix
fully porous particle
matrix active group
C8 (RP8), C8 bonding phase
particle size
5 μm
pore size
100 Å pore size
operating pH range
2-7.5
separation technique
reversed phase
storage temp.
no temp limit
General description
Application
- Stability studies of crude plant material of Bacopa monnieri and quantitative determination of bacopaside I and bacoside A by HPLC.: This study focuses on the stability of crude plant material from Bacopa monnieri, specifically analyzing the stability of its active constituents, bacopaside I and bacoside A. High-performance liquid chromatography (HPLC) using Purospher® RP-18 (5 µm) columns was employed for the quantitative determination. The findings highlighted the efficacy of Purospher® RP-18 columns in separating and quantifying these compounds with high precision, making it a valuable tool in analytical chemistry for phytochemical studies (Srivastava et al., 2012).
Analysis Note
Theoretical Plates (N/m) (Toluene): ≥ 50000
Symmetry (Toluene): 0.8 - 1.4
Capacity factor (Toluene): 0.8 - 2.0
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| separation technique reversed phase | separation technique reversed phase | separation technique reversed phase | separation technique reversed phase |
| matrix active group C8 bonding phase | matrix active group C8 bonding phase | matrix active group C8 bonding phase | matrix active group C8 bonding phase |
| particle size 5 μm | particle size 5 μm | particle size 5 μm | particle size 5 μm |
| technique(s) HPLC: suitable, mass spectrometry (MS): suitable (Low - Medium) | technique(s) HPLC: suitable, mass spectrometry (MS): suitable (Low - Medium) | technique(s) HPLC: suitable, mass spectrometry (MS): suitable (Low - Medium) | technique(s) HPLC: suitable, mass spectrometry (MS): suitable (Low - Medium) |
| product line LiChrospher® | product line LiChrospher® | product line LiChrospher® | product line LiChrospher® |
| agency suitable for USP L7 | agency suitable for USP L7 | agency suitable for USP L7 | agency suitable for USP L7 |
Still not finding the right product?
Explore all of our products under LiChrospher® RP-8 (5µm) LiChroCART™ 150-4.6
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.

