Skip to Content
Merck

Skip To

1.09569

pH-indicator paper pH 5.5 - 9.0

roll L 4.8 m, pkg of 6 rolls, Neutralit

Synonym(s):

pH chemical test paper paper pH 5.5 - 9.0, pH test paper paper pH 5.5 - 9.0

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
6 rolls
Please contact Customer Service for Availability
CZK 1,890.00

About This Item

NACRES:
NB.35
UNSPSC Code:
41113034

CZK 1,890.00


Please contact Customer Service for Availability

Request a Bulk OrderRequest more information
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


feature

non-bleeding: no

Quality Segment

packaging

pkg of 6 rolls

manufacturer/tradename

Neutralit

roll L

4.8 m

application(s)

agriculture
beverage testing
disinfection control
food testing
wastewater
water monitoring

detection method

colorimetric

storage temp.

15-25°C

General description

6 replacement rolls (of 4.8 m), for 109564, 109565 Neutralit

MQuant® pH indicator papers supplied in rolls are perfectly suited for longterm storage, since they are protected against external influences, such as moisture, light, and ambient gases. These pH indicator papers are manufactured by impregnating high-quality filter paper with indicator or mixed-indicator solutions. The paper is always ready to use; it is easily pulled out of the plastic reel and can be torn off in the necessary length. The pH value is measured semi-quantitatively by visual comparison of the color formed on the paper with the fields of the color scale. This article contains replacement rolls without color scale for article 109565.

Legal Information

MQUANT is a registered trademark of Merck KGaA, Darmstadt, Germany
NEUTRALIT is a trademark of Merck KGaA, Darmstadt, Germany

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
1.095601.095641.10232
detection method

colorimetric

detection method

colorimetric

detection method

colorimetric

detection method

colorimetric

feature

non-bleeding: no

feature

non-bleeding: no

feature

non-bleeding: no

feature

non-bleeding: no, refill

packaging

pkg of 6 rolls

packaging

-

packaging

-

packaging

pkg of 6 rolls

Quality Level

100

Quality Level

100

Quality Level

100

Quality Level

100

roll L

4.8 m

roll L

4.8 m , with color scale

roll L

4.8 m , with color scale

roll L

4.8 m

application(s)

agriculture
beverage testing
disinfection control
food testing
wastewater
water monitoring

application(s)

agriculture
beverage testing
disinfection control
food testing
wastewater
water monitoring

application(s)

agriculture
beverage testing
disinfection control
food testing
wastewater
water monitoring

application(s)

agriculture
aquaculture
beverage testing
boiler and cooling water
disinfection control
drinking water
food testing
ground and surface water
milk and dairy products
mineral water
seawater
swimming pools
wastewater


Still not finding the right product?

Explore all of our products under pH-indicator paper pH 5.5 - 9.0


Storage Class

11 - Combustible Solids

wgk

WGK 1



Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

  1. Is the pH paper certified by ISO 17034. And is there any pH paper that is certified by 17034

    1 answer
    1. This product is not certified by ISO 17034. No pH paper rolls are certified by ISO 17034.

      Helpful?

Reviews

No rating value

Active Filters