Skip to Content
Merck

Skip To

1.08346

D-(+)-Glucose

EMPROVE® EXPERT, Ph. Eur., BP, JP, USP

Synonym(s):

Dextrose

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
2.5 kg
25 kg
450 kg

About This Item

EC Index Number:
200-075-1
UNSPSC Code:
12352201

This item is not able to be purchased as a guest user. For further information, please contact us at +420 225 296 100or

.

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Quality Segment

agency

BP, JP, Ph. Eur., USP

description

EMPROVE® EXPERT Ph Eur,BP,USP

product line

EMPROVE® EXPERT

form

solid

autoignition temp.

500 °C

potency

25800 mg/kg LD50, oral (Rat)

pH

6-7 (20 °C, 100 g/L in H2O)

mp

83 °C

application(s)

liquid formulation
parenterals
pharma/biopharma processes
pharmaceutical
solid formulation

storage temp.

15-25°C

General description

Finding the right excipient that matches your needs as well as regulatory demands can be a complicated challenge in formulation. With our application know-how and regulatory expertise, we support you in every step of development, scale-up, and production.
As part of our EMPROVE® Program, our raw materials are offered with extensive documentation facilitating compliance of your pharma and biopharma product, full supply chain transparency and risk mitigation. Our SAFC® portfolio of high-quality products for biopharmaceutical and pharmaceutical formulation and production withstands strict quality control procedures and is produced according to applicable cGMP guidelines.

Application

Due to its low microbial and endotoxin limits, D(+)-Glucose monohydrate Emprove® Expert is especially suitable for high-risk applications.

Legal Information

Emprove is a registered trademark of Merck KGaA, Darmstadt, Germany
SAFC is a registered trademark of Merck KGaA, Darmstadt, Germany

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
1.053211.008951.00894
application(s)

liquid formulation
parenterals
pharma/biopharma processes
pharmaceutical
solid formulation

application(s)

liquid formulation
pharmaceutical
solid formulation

application(s)

liquid formulation
pharmaceutical
solid formulation

application(s)

liquid formulation
pharmaceutical
solid formulation

agency

BP, Ph. Eur., JP, USP

agency

BP, Ph. Eur., USP

agency

JPE, NF, Ph. Eur.

agency

ChP, JPE, NF, Ph. Eur.

form

solid

form

solid

form

fine powder, granular

form

fine powder

product line

EMPROVE® EXPERT

product line

EMPROVE® ESSENTIAL

product line

EMPROVE® ESSENTIAL

product line

EMPROVE® ESSENTIAL

Quality Level

500

Quality Level

500

Quality Level

500

Quality Level

500

pH

6-7 (20 °C, 100 g/L in H2O)

pH

5-6 (20 °C, 100 g/L in H2O)

pH

6-8 (20 °C, 100 g/L in H2O)

pH

6-8 (20 °C, 100 g/L in H2O)


Storage Class

11 - Combustible Solids

wgk

WGK 1

flash_point_f

Not applicable

flash_point_c

Not applicable



Stay compliant with GMP using the Emprove® Program

Accelerate qualification, maintain compliance, and save time with Emprove® Dossiers.

Download Dossiers

Note: you will be brought to EmproveSuite.com. Your username and password are separate from SigmaAldrich.com and may differ.

Register for free and access Emprove® Dossiers within minutes. Upgrade your subscription plan to unlock advanced and customized content in the Emprove® Suite

Not finding what you are looking for? Visit the Emprove® Program Help page.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters