Skip to Content
Merck

Skip To

1.04767

III Ion Exchange Resin

hydroxide form, 15-50 mesh, strongly basic, anionic

Synonym(s):

Anion exchangers

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
500 g
Please contact Customer Service for Availability
CZK 5,710.00

About This Item

UNSPSC Code:
41115711
NACRES:
NB.21

CZK 5,710.00


Please contact Customer Service for Availability

Request a Bulk Order
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Product Name

Ion exchanger III, (strongly basic anion exchanger, OH⁻ form) GR for analysis

Quality Segment

form

resin

technique(s)

HPLC: suitable, LPLC: suitable

matrix

PS-DVB

matrix active group

SAX

particle size

300-1100 μm

bulk density

650‑700 kg/m3

separation technique

anion exchange

storage temp.

no temp limit

Analysis Note

Appearance: pale brown to brown, spherules
Exchange capacity: ≥ 0.9 mol/l

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
817231814704843271
particle size

300-1100 μm

particle size

100 μm

particle size

100 μm

particle size

100 μm

matrix active group

SAX

matrix active group

ammonium ion, quaternary phase

matrix active group

ammonium ion, quaternary phase

matrix active group

ammonium ion, quaternary phase

separation technique

anion exchange

separation technique

anion exchange

separation technique

anion exchange

separation technique

anion exchange

matrix

PS-DVB

matrix

hydroxylated methacrylic polymer

matrix

hydroxylated methacrylic polymer

matrix

hydroxylated methacrylic polymer

technique(s)

HPLC: suitable, LPLC: suitable

technique(s)

-

technique(s)

LPLC: suitable

technique(s)

LPLC: suitable

form

resin

form

slurry

form

slurry

form

slurry


Storage Class

11 - Combustible Solids

wgk

WGK 3



Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters