Skip to Content
Merck

Skip To

1.01061

Aluminium oxide 150 basic

(0.063-0.200 mm)

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
1 kg

Estimated to ship onJune 02, 2026fromAreál Kühne+Nagel spol. s r.o.

CZK 3,140.00
2 kg

Estimated to ship onJune 02, 2026fromAreál Kühne+Nagel spol. s r.o.

CZK 4,910.00

About This Item

UNSPSC Code:
41115711

CZK 3,140.00


Estimated to ship onJune 02, 2026Details


Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

aluminum oxide (irregularly-shaped)

Quality Segment

matrix active group

Irregular-Shaped Aluminum Oxide

particle size

63-200 μm

pore size

15 nm mean pore size

pH

8.5-10.5 (20 °C, 100 g/L in H2O, slurry)

bp

2980 °C/1013 hPa

mp

2050 °C

density

4.0 g/cm3 at 20 °C

bulk density

500‑900 kg/m3

application(s)

pharma/biopharma processes
plasma purification

separation technique

normal phase

storage temp.

no temp limit

General description

A versatile sorbent for preparative chromatography exhibiting a higher pH stability

Features and Benefits

Aluminum Oxide 150 basic provides users with:

An aluminum oxide crystal structure comprises octahedrally and tetrahedrally coordinated aluminum coupled by oxygen atoms. The surface is covered by free hydroxyl groups. There are different acidic and basic centers that result in anion and cation exchange properties. Aluminum oxide exhibits a higher pH-stability than silica gel, especially in the alkaline range and occurs in various crystal modifications resulting in different pore diameters.

Packaging

Plastic bottle

Analysis Note

pH-value (10 % suspension): 8.5 - 10.5
Substances extractable by water: ≤ 0.5 %
Chloride (Cl): ≤ 0.004 %
Sulfate (SO₄): ≤ 0.1 %
Activity: I-II
Speed of filtration: ≥ 0.3 ml/min
Particle size: 70 % between 0.063 - 0.200 mm
I: activity I
II: activiy II
III: activity III
IV: activity IV
V: activity V
Setting of activity according to the Brockmann activity grades adjusted to a migration distance of 30 mm

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
1.010761.15754A1522
separation technique

normal phase

separation technique

normal phase

separation technique

-

separation technique

-

particle size

63-200 μm

particle size

63-200 μm

particle size

-

particle size

-

matrix active group

Irregular-Shaped Aluminum Oxide

matrix active group

Irregular-Shaped Aluminum Oxide

matrix active group

-

matrix active group

-

application(s)

pharma/biopharma processes
plasma purification

application(s)

pharma/biopharma processes
plasma purification

application(s)

-

application(s)

-

pore size

15 nm mean pore size

pore size

9 nm mean pore size

pore size

-

pore size

-

mp

2050 °C

mp

2050 °C

mp

>1650 °C

mp

2040 °C (lit.)


Storage Class

11 - Combustible Solids

wgk

nwg

flash_point_f

Not applicable

flash_point_c

Not applicable



Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters