Skip to Content
Merck
All Photos(1)

Documents

600480

Avanti

20mL Clear Vial

Avanti Research - A Croda Brand

Synonym(s):

20 mL Clear Vial with PTFE Lined Screw Cap Closure, (Glass)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
24122000
NACRES:
NA.25

material

(Glass)

packaging

vial of 1 × 20 mL (600480-1EA)

manufacturer/tradename

Avanti Research - A Croda Brand

shipped in

ambient

storage temp.

room temp

Packaging

20ml Clear Glass Screw Cap Vial

Legal Information

Avanti Research is a trademark of Avanti Polar Lipids, LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service