Skip to Content
Merck
All Photos(1)

Documents

Z769525

Branson CPX series ultrasonic bath with digital timer

bath volume 20.8 L, AC/DC input 230 V AC, UK plug (3-pin)

Synonym(s):

ultrasonic bath sonicator, ultrasonic cleaning bath

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103706
NACRES:
NB.74

feature

model CPX8800-E

packaging

pack of 1 ea

manufacturer/tradename

Branson CPX-952-839R

bath size

495 mm (19.5 in.) × 290 mm (11.5 in.) × 150 mm (6 in.)

bath volume

20.8 L

Looking for similar products? Visit Product Comparison Guide

General description

With the Bransonic® CPX, we′ve gone digital and defined a new category in ultrasonic baths. We′ve reimagined our iconic line of ultrasonic baths for total control with a fully digital Tower Control Panel. The CPX also features our new self-adaptive technology that actively tracks and adapts to changes within the bath.

All Bransonic® baths can also be used for cell separation, sample preparation and degassing of liquids.

Features:
  • Degassing - can be set up to 99 minutes
  • Timer - can be set to 99 minutes or run continuously
  • Self-Adaptive technology
  • Digital tower control panel
  • Sleep mode
  • All 220-230 V units meet CE standards

Note: Parts should not be allowed to rest on tank bottom, see accessories for options.

Legal Information

Bransonic is a registered trademark of Branson Ultrasonics Corp.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service