Skip to Content
Merck
All Photos(1)

Documents

Z768170

Flask inlay for RCT and RET magnetic stirrers

fits flask, 250 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102404
NACRES:
NB.72

material

aluminum

feature

fits flask 250 mL
Holds 1x 250 ml

packaging

pack of 1 ea

manufacturer/tradename

IKA 0025000642

Looking for similar products? Visit Product Comparison Guide

General description

Piston insert for use with 250ml round bottom flask, made of anodized aluminum.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service