Skip to Content
Merck
All Photos(1)

Key Documents

Z766526

Cover for stainless steel straight side container

fits 12.1 qt size, diam. × H 9.6 cm × 11 cm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103025
NACRES:
NB.51

material

stainless steel cover

manufacturer/tradename

Polarware 12Y-2

L × W

11 in. × 9.625 in.

capacity

12.1 qt

diam. × H

9.6 cm × 11 cm

Looking for similar products? Visit Product Comparison Guide

Recommended products

Z766437, Stainless steel straight side container, capacity 12.1 qt

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service