Skip to Content
Merck
All Photos(3)

Documents

Z764450

Briskheat heating tape, cloth, dual-element

W × L 1 in. × 2 ft, AC/DC input 120 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102405

AC/DC input

120 V (AC)

manufacturer/tradename

BriskHeat BWH101020LD

parameter

0-760 °C temp. range

W × L

1 in. × 2 ft

Looking for similar products? Visit Product Comparison Guide

General description

  • Supplied with SDC controller-compatible plug
  • High temperature Samox® knitted and braided used in construction
  • Multi-stranded resistance wire for increased durability and flexibility
  • Double braided outer sheath cover
  • Temperature controller required (not included)

Maximum exposure temperature:
BWH series:1400°F (760°C)

Power density:
BWH series: Standard: 13.1 watts/in2 (0.020 watts/mm2)
Wide: 7.7 watts/in2 (0.012 watts/mm2)

1.75 in. (44 mm) wide tape or greater.

Legal Information

Samox is a registered trademark of BriskHeat Corp.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service