Skip to Content
Merck
All Photos(1)

Key Documents

Z743252

Julabo® bath tubing

metal (insulated with connector M16x1), L 1 m

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CZK 8,010.00

CZK 8,010.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
CZK 8,010.00

About This Item

UNSPSC Code:
41103706
NACRES:
NB.77

CZK 8,010.00


Please contact Customer Service for Availability

material

metal (insulated with connector M16x1)

packaging

pack of 1 ea

manufacturer/tradename

Julabo 8930221

parameter

50 °C (200 °C)

L

1 m

Looking for similar products? Visit Product Comparison Guide

Legal Information

Julabo is a registered trademark of Julabo USA, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service