Z742337
2MAG MIXdrive 15 HT 15 point stirrer for high temperature environments
for use with external control unit
Synonym(s):
induction multi-position stirrer, magnetic induction stir plate, magnetic wear-free stirrer, multi-position stirrer
About This Item
Recommended Products
material
stainless steel
feature
positions 15
40 W stirring power
packaging
pack of 1 ea
manufacturer/tradename
2mag 40215
parameter
≤200 °C temp. limit (in air)
≤95 °C temp. limit (in water)
W × D × H
245 mm × 375 mm × 38 mm
stirrer diam.
65 mm
stirrer volume
1-3000 mL , per stirring position
weight
9.5 kg
Related Categories
General description
- Ideal for routine laboratory use in chemical, biotechnical and medical applications.
- Ultra-flat, 100 percent maintenance- and wear-free magnetic stirrer with inductive 2mag-Magnetic-Drive concept for powerful mixing of solutions.
- 15 stirring positions, suitable for 1 x 3000 ml Erlenmeyer flasks.
Features and Benefits
- 100% synchronized speeds, jerk-free stirring even at low speeds.
- Fully encapsulated and hermetically sealed stainless steel housing, IP68, water-, dust-, and germproof.
- Extremely robust construction and performance, easy to clean and maximum resistance, submersible in water- or oil baths, suitable for the use in CO2-incubators and ovens.
- Choice of two different temperature areas available: Basic-version up to +50 °C, HT-version up to +95 °C submerged in water baths and up to +200 °C in ovens, individual dimensions on request.
Other Notes
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service