Skip to Content
Merck
All Photos(1)

Key Documents

Z740151

IKA® Tube Mill control

AC/DC input 230 V AC, UK plug

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CZK 65,300.00

CZK 65,300.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
CZK 65,300.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.74

CZK 65,300.00


Please contact Customer Service for Availability

packaging

pkg of 1 ea

manufacturer/tradename

IKA 4180002

Looking for similar products? Visit Product Comparison Guide

General description

The world′s first patented Tube Mill control is a batch mill with disposable grinding chamber. Eliminates the possibility of cross-contamination and the effort of cleaning.

The grinding chamber (Z740154) and cover are made of a transparent material so grinding tests can be observed at any time. The mill can be used for hard (Mohs hardness up to 5), dry and brittle materials. It is especially suitable for grinding seeds, such as corn and wheat.

  • Clearly arranged, multilingual OLED-display
  • Timer, adjustable from 5 s to 3 min
  • USB interface for control and documentation of all the parameters
  • Infinitely variable speed from 5000 to 25000 rpm
  • Various operating modes
  • Adjustable safety speed
  • Adjustable safety time
  • Dust proof sealed housing
  • Quiet operation

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

related product


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service