Skip to Content
Merck
All Photos(1)

Key Documents

Z679054

Tamper evident sample tube

graduated, capacity 10 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.11
Product Z679054 is not currently sold in your country. Contact Technical Service

material

clear tube
colorless tube
conical bottom
polyethylene cap
polypropylene
polypropylene tube
screw top cap
white

sterility

non-sterile

feature

graduations
neck thread EXTERNAL THREAD

packaging

pack of 1,000 ea

manufacturer/tradename

Simport T552-10ATTP

capacity

10 mL

tube diam.

16.6 mm

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

Self-standing non-sterile tube made of polypropylene. A tamper evident sample and transport tube design. They are ideal for all applications requiring a tamper evident seal in order to guarantee the utmost security and where sample integrity is of high importance.
These unique transport tubes incorporate a seal that needs to be broken in order to open it, which leaves an obvious visual indication that the vial has been opened.
Manufactured from non-toxic polypropylene, these tubes provide strength and clarity and exhibit some unique design features. Five sizes are available from 5 to 30 mL. All graduated tubes are in 0.5 mL increments. They have external threads to provide a smooth and uniform inner surface.
Caps should be ordered separately.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service