Skip to Content
Merck
All Photos(1)

Key Documents

Z562750

Wilmad® NMR tubes 5 mm diam., economy

frequency >400 MHz, L 7 in.

Synonym(s):

Wilmad nmr tubes, nmr sample tubes, nmr tubes

Sign Into View Organizational & Contract Pricing

Select a Size

5 EA
CZK 1,320.00

CZK 1,320.00


Please contact Customer Service for Availability


Select a Size

Change View
5 EA
CZK 1,320.00

About This Item

UNSPSC Code:
41121705
eCl@ss:
32129209
NACRES:
SB.32

CZK 1,320.00


Please contact Customer Service for Availability

material

borosilicate glass (ASTM Type 1 Class B)
borosilicate glass tube
colorless tube

feature

neck thread push fit

packaging

pack of 5 ea

manufacturer/tradename

Wilmad WG-1235-7

parameter

>400 MHz frequency

L

7 in.

camber

6 μm

concentricity

13 μm

tube diam.

5 mm

wall thickness

0.43 mm , N51A glass

Looking for similar products? Visit Product Comparison Guide

General description

Tubes have round bottoms and include a sandblasted marking spot for labeling samples. Tubes that are 9 in. L are for making standards and for use with tip-off manifolds. Economy and disposable Wilmad NMR tubes are best used for high-throughput NMR spectroscopy. (All economy tubes come with caps)
caps included.

Legal Information

Wilmad is a registered trademark of SP Industries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service