Skip to Content
Merck
All Photos(1)

Documents

Z421928

Sigma-Aldrich

Aldrich® triple-coil condenser

single stack, joint: SJ 65/40

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

Joint

joint: SJ65/40

Overall H

610 mm

surface area

3650 cm2

Looking for similar products? Visit Product Comparison Guide

General description

Efficient, high-volume condensation for large system applications. Large surface area provides efficient condensation of refluxing liquids with reduced risk of flooding. For use with flasks up to 72 L. Coil surface area: 1230 cm2; height: 440 mm; O.D.: 60 mm.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service