Sign In to View Organizational & Contract Pricing.
Select a Size
1 EA
CZK 1,110.00
CZK 1,110.00
Please contact Customer Service for Availability
About This Item
NACRES:
NB.43
UNSPSC Code:
41121800
Material:
porcelain plate
Skip To
material
porcelain plate
manufacturer/tradename
DURAN®, Schott
availability
not available in USA and Canada
I.D.
100 mm
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | |||
|---|---|---|---|
| material porcelain plate | material porcelain plate | material metal plate | material porcelain plate |
| manufacturer/tradename DURAN® | manufacturer/tradename DURAN®, Schott | manufacturer/tradename DURAN®, Schott | manufacturer/tradename DURAN®, Schott |
| availability not available in USA and Canada | availability not available in USA and Canada | availability not available in USA and Canada | availability not available in USA and Canada |
| I.D. 100 mm | I.D. 150 mm | I.D. 250 mm | I.D. 200 mm |
General description
Perforated plate for vacuum desiccators.
Legal Information
DURAN is a registered trademark of DWK Life Sciences
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service

