Skip to Content
Merck
All Photos(1)

Documents

Z313521

Retsch analytical sieve shaker

AS200 Basic

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105003

AC/DC input

230 V

feature

CE compliant

manufacturer/tradename

AS200 Basic

availability

not available in USA and Canada

Looking for similar products? Visit Product Comparison Guide

General description

0-60 min timer - set/display analog
The electromagnetic drives in these analytical sieve shakers have high load endurance, are quiet running, give the sieve 3-dimensional motion, moving the sieving material evenly over the entire sieve surface for short sieving times with precise separation of fractions. For 100, 150, 200 and 203 mm diameter sieves. Will collect up to 9 fractions using 50 mm high sieves or 17 fractions using 25 mm high sieves. Suitable for wet of dry sieving. Supplied as shaker only.

  • 0-3 mm vibration amplitude - set/display analog
  • Vibration frequency 3000min-1
  • Max. sieve stack weight 4kg
  • Max. sample weight 3kg

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service