Z309206
Quickfit® Allihn condenser
L 250 mm, joint: ST/NS 24/29
Synonym(s):
CX7/03/SC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
Recommended Products
Joint
joint: ST/NS24/29
manufacturer/tradename
Quickfit CX 07/03/SC
availability
not available in USA and Canada
L
250 mm
surface area
130 cm2
Looking for similar products? Visit Product Comparison Guide
General description
Bulb sections give greater surface area for more cooling than the corresponding Liebig type condenser. Generally used for reflux. Condensers have plain stem tops.
Features and Benefits
- Manufactured from 3.3 expansion borosilicate glass complying with ISO 3585 (ASTM E-438 Type 1 Class A)
- Also known as reflux or bulb condensers
- The inner bulb sections provide an increased cooling surface
- Ideal for reflux and Soxhlet extraction applications
- Supplied with detachable plastic screw thread connectors which allow 9mm bore flexible tubing to be fitted easily and safely
Legal Information
Quickfit is a registered trademark of SciLabware Limited
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service