Skip to Content
Merck
All Photos(1)

Key Documents

Z289051

MEL-TEMP® capillary melting point apparatus

AC/DC input 110 - 120 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41112203

feature

CE compliant

manufacturer/tradename

Barnstead International 1001

L × W × H

14 cm × 11 cm × 22 cm, overall

weight

2.3 kg

Looking for similar products? Visit Product Comparison Guide

General description

Simple to Operate
Provides precise melting points up to 500 °C on one to three samples. Insert charged capillaries and adjust the heating rate. When the sample melts, record the temperature.
Use with glass mercury thermometers (Z15,061-4 or Z15,062-2) or digital thermometer and thermocouple kit (Z17,354-1 and Z16,037-7) for improved temperature resolution.
Solid Construction
  • Integrated heat guard with glass viewport
  • Castings conduct and radiate heat uniformly to capillaries and thermometer without the use of oils or volatile heat transfer fluids
  • Precision 6X viewing lens and integrated light improves sample observation
  • Compact heater housing, rugged aluminum top panel, etched panel markings
MEL-TEMP Specifications:
Temp. resolution: 0.1 °C with low mass thermocouple and precision digital thermometer. One-half the smallest graduation with glass thermometer.
Reproducibility: 1 °C
Heat up time: 25 to 400 °C in 5 min
(full power) 400 to 500 °C in 4 min

Legal Information

MEL-TEMP is a registered trademark of Barnstead/Thermolyne Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service