Skip to Content
Merck
All Photos(1)

Key Documents

Z232912

Duran® Erlenmeyer flask with stopper

capacity 500 mL

Synonym(s):

241924602

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CZK 1,720.00
10 EA
CZK 12,700.00

CZK 1,720.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
CZK 1,720.00
10 EA
CZK 12,700.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

CZK 1,720.00


Please contact Customer Service for Availability

material

borosilicate glass 3.3
flat bottom
narrow-mouth

Joint

joint neck29/32

sterility

non-sterile

feature

closure type Stopper
without cap

packaging

pack of 10

manufacturer/tradename

DURAN® 241924602

availability

not available in USA and Canada

capacity

500 mL

Looking for similar products? Visit Product Comparison Guide

General description

Graduated and complete with NS29/32 socket and flat-head stopper.

Other Notes

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service