Skip to Content
Merck
All Photos(1)

Key Documents

WHA2802T

Whatman® Polycap TF encapsulated filter for organic solvents

Polycap TF 150, pore size 0.2 μm, Inlet: 3/8 inch FNPT, Outlet: 3/8 inch FNPT

Synonym(s):

Z753483

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
CZK 24,700.00

CZK 24,700.00


Please contact Customer Service for Availability


Select a Size

Change View
1 PKG
CZK 24,700.00

About This Item

UNSPSC Code:
41104922
NACRES:
NB.24

CZK 24,700.00


Please contact Customer Service for Availability

material

PTFE membrane
polypropylene housing

sterility

non-sterile

feature

Inlet: 3/8 inch FNPT, Outlet: 3/8 inch FNPT

packaging

pk of 5

manufacturer/tradename

Cytiva
Whatman 2802T
Whatman Article No. 28418993 (US reference)

diam.

150 mm

pore size

0.2 μm

Looking for similar products? Visit Product Comparison Guide

General description

Whatman Polycap TF capsule filters from Cytiva are made with durable, hydrophobic polytetrafluoroethylene (PTFE) membranes in a polyproplyene housing for use with organic solvents and chemically aggressive solutions.

Whatman Polycap filter for aggressive solvents

Filtration of organic solvents and aggressive solutions requires a durable membrane for filtration without sample contamination.

Autoclavable Polycap TF capsule filters feature PTFE membranes with high chemical resistance. Common applications include venting, in-line filtration to sterilize* and remove particles from air/gas/liquid streams, filtration to ensure clean inert gases in vial filling lines, and isolation of exhaust from fermenters.

Polycap TF filters support use in the electronics, pharmaceutical, and biopharmaceutical industries, because they are photoresistant and can be used to vent and perform in-line filtration for production systems in biological environments.

Features and Benefits

  • PTFE filter membrane is resistant to most solvents
  • Available in 0.1, 0.2, 0.45, and 1.0 µm pore sizes
  • 1.0 µm pore size capsules used for extended life and filtration of highly contaminated solutions
  • Manufactured according to ISO9001:2008 QMS standards
  • Autoclavable capsule filtration device if sterility is required

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service