Skip to Content
Merck
All Photos(1)

Key Documents

WHA2108

Whatman® PolyVENT and Sterivent intregal filters

Sterivent 150, inlet 1 1/2 inch Sanitary Outlet, outlet 1 1/2 inch Sanitary Outlet

Synonym(s):

Z741418

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
CZK 4,440.00

CZK 4,440.00


Please contact Customer Service for Availability


Select a Size

Change View
1 PKG
CZK 4,440.00

About This Item

UNSPSC Code:
41104922
NACRES:
NB.24

CZK 4,440.00


Please contact Customer Service for Availability

material

PTFE membrane
polypropylene housing

sterility

non-sterile

manufacturer/tradename

Whatman 2108
Whatman Article No. 28418742 (US reference)

packaging

1 ea of

diam.

150 mm

pore size

0.2 μm

fitting

inlet 1 1/2 inch Sanitary Outlet
outlet 1 1/2 inch Sanitary Outlet

Looking for similar products? Visit Product Comparison Guide

General description

Whatman PolyVENT disc filters from Cytiva are integral venting filters that work bidirectionally to prevent contamination from entering containers like fermentation vessels during incubation.

Whatman PolyVENT venting filter

Draining or filling of incubators, fermentation tanks, and other vessels requires a venting filter capable of preventing bacterial contamination. With an integral PTFE filter membrane, Whatman PolyVENT acts as an industrial air filter media for sterilization* of gases entering bioreactors such as fermentation tanks.

Features and Benefits

  • 0.2 µm hydrophobic PTFE air filters are ideal industrial air filter media
  • Validated for 50 steam autoclave cycles; compatible with ethylene oxide (EtO)
  • Testable by water break through (WBT) test or bubble point testing
  • Passes USP Class VI biosafety tests for plastics
  • Manufactured in clean room facilities
  • Filtration area 500, 1000, and 2000 cm² to support a range of venting applications

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service